RS PRO Pressure Switch G 1/4, 10-100 bar 1pc
Rp2.399.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Maximum Operating Pressure (bar) | 100 |
| Minimum Operating Pressure (bar) | 10 |
| Pressure Type | Positive Pressure |
| Connection | G 1/4 |
| Type | Adjustable |
| Voltage Rating (V) | 250 AC |
| Connection Thread Size (inch) | 1/4 |
| Manufacturer Series | F4 |
| Contact Operation | Normally Closed, Normally Open |
| Minimum Operating Temperature (°C) | -25 |
| Maximum Operating Temperature (°C) | 85 |
| IP Rating | IP65 |
| Output Type | NO/NC |
| LED Indicator | No |
| Connection Thread Standard | G |
| Pressure Setting Range (bar) | 0 to 300 |
| Minimum Pressure Setting (bar) | 0 (zero) |
| Maximum Pressure Setting (bar) | 300 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
F4 Series
Zinc plated, carbon steel adjustable pressure switches from RS. Available for both hydraulic and pneumatic applications, pressure switches supply an electrical signal once the system has reached a designated pressure. The switching pressure can be adjusted to suit various set points simply by rotating a screw in the centre of the pressure switch
Product Application Information
These pressure switches are suitable for use in a diverse range of applications. These applications include machine building, ship building, measurement and control technology, hydraulics and pneumatics, pumps and compressors
• Pumps
• Compressed air systems
• Machine tools
• Process control equipment
• Sensors
• Hydraulics and Pneumatics
• Valves and switches
Pressure Switches
Pressure switches that allow microswitch operation once a pre-set pressure is reached. K and K3 Series incorporate a mechanical stop providing over-pressure protection for the spring and microswitch. Electrical connections for all models to DIN 43650.
Zinc plated, carbon steel adjustable pressure switches from RS. Available for both hydraulic and pneumatic applications, pressure switches supply an electrical signal once the system has reached a designated pressure. The switching pressure can be adjusted to suit various set points simply by rotating a screw in the centre of the pressure switch
Product Application Information
These pressure switches are suitable for use in a diverse range of applications. These applications include machine building, ship building, measurement and control technology, hydraulics and pneumatics, pumps and compressors
• Pumps
• Compressed air systems
• Machine tools
• Process control equipment
• Sensors
• Hydraulics and Pneumatics
• Valves and switches
Pressure Switches
Pressure switches that allow microswitch operation once a pre-set pressure is reached. K and K3 Series incorporate a mechanical stop providing over-pressure protection for the spring and microswitch. Electrical connections for all models to DIN 43650.
Feature
Features & BenefitsFitted with a mechanical stop to prevent damage from over pressurisation
Can be mounted in any orientation
90 Cycles/min switching frequency
Long mechanical life (10^6 cycles at 70bar)
0.5A maximum load (at 250 VAC)
Accuracy 4% of set pressure
Fixed Hysteresis 10-25% (Dependent upon version)
DIN 43650 Electrical connection
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan