Sebelum PPN:
Rp2.299.900 - Rp2.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connection | G 1/4 |
|---|---|
| Connection Thread Size (inch) | 1/4 |
| Connection Thread Standard | G |
| Contact Operation | Normally Closed, Normally Open |
| IP Rating | IP65 |
| LED Indicator | No |
| Manufacturer Series | F4 |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -25 |
| Output Type | NO/NC |
| Pressure Type | Positive Pressure |
| Type | Adjustable |
| Voltage Rating (V) | 250 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
F4 Series
Zinc plated, carbon steel adjustable pressure switches from RS. Available for both hydraulic and pneumatic applications, pressure switches supply an electrical signal once the system has reached a designated pressure. The switching pressure can be adjusted to suit various set points simply by rotating a screw in the centre of the pressure switch
Product Application Information
These pressure switches are suitable for use in a diverse range of applications. These applications include machine building, ship building, measurement and control technology, hydraulics and pneumatics, pumps and compressors
• Pumps
• Compressed air systems
• Machine tools
• Process control equipment
• Sensors
• Hydraulics and Pneumatics
• Valves and switches
Note
The adjustment on these pressure switches is done by a 2mm Allen Key. The hex socket adjusting screw is hidden down the hole where the screw fits to fasten the electrical block switch. So you need to undo and remove the screw then drop the 2mm Hex key down the recess to adjust.
Approvals
7777
Pressure Switches
Pressure switches that allow microswitch operation once a pre-set pressure is reached. K and K3 Series incorporate a mechanical stop providing over-pressure protection for the spring and microswitch. Electrical connections for all models to DIN 43650.
Zinc plated, carbon steel adjustable pressure switches from RS. Available for both hydraulic and pneumatic applications, pressure switches supply an electrical signal once the system has reached a designated pressure. The switching pressure can be adjusted to suit various set points simply by rotating a screw in the centre of the pressure switch
Product Application Information
These pressure switches are suitable for use in a diverse range of applications. These applications include machine building, ship building, measurement and control technology, hydraulics and pneumatics, pumps and compressors
• Pumps
• Compressed air systems
• Machine tools
• Process control equipment
• Sensors
• Hydraulics and Pneumatics
• Valves and switches
Note
The adjustment on these pressure switches is done by a 2mm Allen Key. The hex socket adjusting screw is hidden down the hole where the screw fits to fasten the electrical block switch. So you need to undo and remove the screw then drop the 2mm Hex key down the recess to adjust.
Approvals
7777
Pressure Switches
Pressure switches that allow microswitch operation once a pre-set pressure is reached. K and K3 Series incorporate a mechanical stop providing over-pressure protection for the spring and microswitch. Electrical connections for all models to DIN 43650.
Feature
Features & BenefitsFitted with a mechanical stop to prevent damage from over pressurisation
Can be mounted in any orientation
90 Cycles/min switching frequency
Long mechanical life (10^6 cycles at 70bar)
0.5A maximum load (at 250 VAC)
Accuracy 4% of set pressure
Fixed Hysteresis 10-25% (Dependent upon version)
DIN 43650 Electrical connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
