RS PRO Panel Mount LED Indicator IP65 Green 22mm, 12VAC/DC 1pc
Rp239.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Terminal Type | Screw |
| Mounting Type | Panel Mount |
| Lamp Type | LED |
| IP Rating | IP65 |
| Voltage Rating (V) | 12 AC/DC |
| Cut-out Diameter (mm) | 22 |
| Pilot Light Color | Green |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
LEDtec LED Indicators
RS PRO LEDtec range of LED indicators use multi-chip technology which provides bright even colour in red, green, yellow, blue and white. The back of panel lock nut fixing and screw clamp terminals of these pilot lights enables easy mounting and connection. This range of LED indicators offers a modern and efficient replacement to traditional 22mm pilot lights.
LED is short for light-emitting diode and is a semiconductor that illuminates when an electrical charge passes through it. They come in various colours and voltages and this RS PRO range of LED pilot lights include:
791-8582 – Green 12V
Typical Applications
Pilot lights and LED indicator lights are indicating lights for machines or instruments and they can also be built into switches. They provide solutions for a variety of requirements and are ideal for highly reliable indication. They can be found in:
Automatic equipment
Telephones
Condition panels
Dashboard lights
RS PRO LEDtec range of LED indicators use multi-chip technology which provides bright even colour in red, green, yellow, blue and white. The back of panel lock nut fixing and screw clamp terminals of these pilot lights enables easy mounting and connection. This range of LED indicators offers a modern and efficient replacement to traditional 22mm pilot lights.
LED is short for light-emitting diode and is a semiconductor that illuminates when an electrical charge passes through it. They come in various colours and voltages and this RS PRO range of LED pilot lights include:
791-8582 – Green 12V
Typical Applications
Pilot lights and LED indicator lights are indicating lights for machines or instruments and they can also be built into switches. They provide solutions for a variety of requirements and are ideal for highly reliable indication. They can be found in:
Automatic equipment
Telephones
Condition panels
Dashboard lights
Feature
Features and BenefitsBrighter than standard incandescent bulbs
Quick and easy installation
Bright and colour intensive light
Very low power consumption – very energy efficient
Temperature range -25 → 55 °C
IP Rating: IP65 – dust tight and protected against pressurised water jets
Operational Life: 30,000 hours
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan