RS PRO Pilot Lamp Round LED Panel Mount (Lampu Pilot/Lampu Indikator)

Sebelum PPN:
Rp239.900 - Rp249.900
Spesifikasi
Cut-out Diameter (mm)22
IP RatingIP65
Lamp TypeLED
Mounting TypePanel Mount
Terminal TypeScrew
Voltage Rating (V)12 AC/DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LEDtec LED Indicators
RS PRO LEDtec range of LED indicators use multi-chip technology which provides bright even colour in red, green, yellow, blue and white. The back of panel lock nut fixing and screw clamp terminals of these pilot lights enables easy mounting and connection. This range of LED indicators offers a modern and efficient replacement to traditional 22mm pilot lights.
LED is short for light-emitting diode and is a semiconductor that illuminates when an electrical charge passes through it. They come in various colours and voltages and this RS PRO range of LED pilot lights include:
791-8573 – Red 12V

Typical Applications
Pilot lights and LED indicator lights are indicating lights for machines or instruments and they can also be built into switches. They provide solutions for a variety of requirements and are ideal for highly reliable indication. They can be found in:
Automatic equipment
Telephones
Condition panels
Dashboard lights
Feature
Features and Benefits
Brighter than standard incandescent bulbs
Quick and easy installation
Bright and colour intensive light
Very low power consumption – very energy efficient
Temperature range -25 → 55 °C
IP Rating: IP65 – dust tight and protected against pressurised water jets
Operational Life: 30,000 hours

Ulasan Produk

Tidak ada ulasan