RS PRO Panel Mount Isolator Switch IP65 3P Pole 25A, 11kW 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Number of Poles | 3P |
| Maximum Current (A) | 25 |
| Mounting Type | Panel Mount |
| IP Rating | IP65 |
| Power Rating (kW) | 11 |
| Voltage Rating (V) | 750 |
| Electrical Phase | 3 |
| Handle Colour | Red |
| Length (mm) | 125 |
| Width (mm) | 100 |
| Depth (mm) | 70 |
| Maximum Operating Temperature (°C) | 40 |
| Minimum Operating Temperature (°C) | -25 |
| Terminal Type | Screw |
| Accept Padlock | Yes |
| Switch Rating (kV) | 6 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
Panel Mount (Padlockable)
RS Pro high quality range of panel mount switch disconnectors for use with low voltage switchgear such as power distribution, load isolation and motor start/stop.
What is the difference between a fused switch disconnector and a non-fused switch disconnector?
Unlike fused switch disconnectors, a non-fuse isolator switch does not use a fuse to break or put a circuit into isolation, they instead use a rotary to disconnect or isolate a circuit.
How does an isolator switch work?
This type of isolator switch can sometimes be referred to as a switch disconnector, this is because it has been created and designed to safely isolate a circuit whilst it is being used or maintained. This isolator switch breaks or isolates a circuit through the rotation of the rotary handle and locking ring. This type of non-fused isolator switch will be found isolating circuit breakers, transmission lines, transformers and a multitude of other applications.
Approvals
UL, CSA
RS Pro high quality range of panel mount switch disconnectors for use with low voltage switchgear such as power distribution, load isolation and motor start/stop.
What is the difference between a fused switch disconnector and a non-fused switch disconnector?
Unlike fused switch disconnectors, a non-fuse isolator switch does not use a fuse to break or put a circuit into isolation, they instead use a rotary to disconnect or isolate a circuit.
How does an isolator switch work?
This type of isolator switch can sometimes be referred to as a switch disconnector, this is because it has been created and designed to safely isolate a circuit whilst it is being used or maintained. This isolator switch breaks or isolates a circuit through the rotation of the rotary handle and locking ring. This type of non-fused isolator switch will be found isolating circuit breakers, transmission lines, transformers and a multitude of other applications.
Approvals
UL, CSA
Feature
Features and BenefitsAll switch ratings at AC22
RoHS compliant
Maximum panel thickness 3mm
Depth behind panel 102min/117max mm
Dimensions 72(H)x50(W) mm
Actuator dimensions 64x64x32mm
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan