RS PRO Nylon C-Clip Self-adhesive Black 17mm Max. Bundle 1pc

#Nomor SKU S048018708
Wishlist
Rp559.900
Persediaan

Spesifikasi Produk

Unit 1pc
Maximum Bundle Diameter (mm) 17
Material Nylon
Colour Black
Length (mm) 41.3
Width (mm) 15.6
Fire Behaviour Flame Retardant
Dimensions (LxWxD) (mm) 41.3x15.6x25
Maximum Operating Temperature (°C) 85
Operating Temperature Range (°C) -40 / +85
Cable Clip/Clamp Style C-clip
Affixing Method Adhesive
Self-Adhesive Yes
Berat (Kg) 0.3
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Self-Adhesive Nylon 66 Cable Clamp
Introducing the range of self-adhesive RS PRO Nylon 66 Cable Clamps, ideal for securing and fixing cables, wiring and tubing. These clamps are specially designed to hold cables in places where fixing holes are unattainable and space is limited, especially in instances where vibration or movement could cause strain or damage to the delicate internal wiring. The Nylon 66 material ensures optimum performance in the harshest environments, thanks to the resistance to chemicals, UV and extreme temperature fluctuations. Cable clamps can be used across a range of different applications and environments, making them incredibly versatile.

Applications:
Cable clamps are fasteners that are designed to hold cables in place, most commonly in electrical appliances and machinery. The clamps prevent unnecessary chafing and strain on the cables, which could result in premature damage of the internal wiring and therefore issues with machine or appliance downtime. They are often super durable, offering high strength and excellent temperature and chemical resistance, meaning that they can be used in a range of different environments and are most often used as cable management for:
Cabling and tubing
Domestic appliances
Electronic appliances and machinery
Feature
Features and Benefits:
These multi-purpose nylon cable clamps from RS PRO are great for fixing and securing cables, wiring and tubing in a range of industrial, commercial and domestic environments where fixing holes aren’t present or easy to access
These self-adhesive clips are a quick low-cost solution for easy cable organisation, and thanks to the Nylon 66 construction, they are resistant to extreme temperature fluctuations, UV, as well as chemicals and other hazardous substances, minimising corrosion
To install these clips, just remove the adhesive backing and attach the clip to any clean, smooth and grease-free surface and clamp the clip around the loose cables to secure them
Available in a range of discreet neutral colours and bundle diameter sizes to fit a variety of different hoses, pipes and more
UL94V-2 approved

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan