Spesifikasi
| Affixing Method | Adhesive |
|---|---|
| Cable Clip/Clamp Style | C-clip |
| Colour | Black |
| Fire Behaviour | Flame Retardant |
| Material | Nylon |
| Maximum Operating Temperature (°C) | 85 |
| Operating Temperature Range (°C) | -40 / +85 |
| Self-Adhesive | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Self-Adhesive Nylon 66 Cable Clamp
Introducing the range of self-adhesive RS PRO Nylon 66 Cable Clamps, ideal for securing and fixing cables, wiring and tubing. These clamps are specially designed to hold cables in places where fixing holes are unattainable and space is limited, especially in instances where vibration or movement could cause strain or damage to the delicate internal wiring. The Nylon 66 material ensures optimum performance in the harshest environments, thanks to the resistance to chemicals, UV and extreme temperature fluctuations. Cable clamps can be used across a range of different applications and environments, making them incredibly versatile.
Applications:
Cable clamps are fasteners that are designed to hold cables in place, most commonly in electrical appliances and machinery. The clamps prevent unnecessary chafing and strain on the cables, which could result in premature damage of the internal wiring and therefore issues with machine or appliance downtime. They are often super durable, offering high strength and excellent temperature and chemical resistance, meaning that they can be used in a range of different environments and are most often used as cable management for:
Cabling and tubing
Domestic appliances
Electronic appliances and machinery
Introducing the range of self-adhesive RS PRO Nylon 66 Cable Clamps, ideal for securing and fixing cables, wiring and tubing. These clamps are specially designed to hold cables in places where fixing holes are unattainable and space is limited, especially in instances where vibration or movement could cause strain or damage to the delicate internal wiring. The Nylon 66 material ensures optimum performance in the harshest environments, thanks to the resistance to chemicals, UV and extreme temperature fluctuations. Cable clamps can be used across a range of different applications and environments, making them incredibly versatile.
Applications:
Cable clamps are fasteners that are designed to hold cables in place, most commonly in electrical appliances and machinery. The clamps prevent unnecessary chafing and strain on the cables, which could result in premature damage of the internal wiring and therefore issues with machine or appliance downtime. They are often super durable, offering high strength and excellent temperature and chemical resistance, meaning that they can be used in a range of different environments and are most often used as cable management for:
Cabling and tubing
Domestic appliances
Electronic appliances and machinery
Feature
Features and Benefits:These multi-purpose nylon cable clamps from RS PRO are great for fixing and securing cables, wiring and tubing in a range of industrial, commercial and domestic environments where fixing holes aren’t present or easy to access
These self-adhesive clips are a quick low-cost solution for easy cable organisation, and thanks to the Nylon 66 construction, they are resistant to extreme temperature fluctuations, UV, as well as chemicals and other hazardous substances, minimising corrosion
To install these clips, just remove the adhesive backing and attach the clip to any clean, smooth and grease-free surface and clamp the clip around the loose cables to secure them
Available in a range of discreet neutral colours and bundle diameter sizes to fit a variety of different hoses, pipes and more
UL94V-2 approved
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
