RS PRO IEC C19 Socket to CEE 7/7 Schuko Plug Power Cord 2m 1pc
Rp639.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Connector A | IEC C19 |
| Current Rating (A) | 16 |
| Length (m) | 2 |
| Standards Met | CEE7/7, EN 60320, IEC 320, SAA |
| Connector B | CEE 7/7 Schuko |
| Outer Sheath Material | PVC |
| Voltage Rating (V) | 250 |
| Mains Plug Type | CEE 7/7 German Schuko / French |
| Connector A - Gender | Female |
| Connector B - Gender | Male |
| Sheath Color | Black |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
IEC and International Leads
A range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.
Moulded Connectors with Integral LeadRS Pro Schuko Plug to IEC C19 Power Cord
From RS Pro a high quality and durable power cable assembly or power cord for connecting an appliance to a mains power supply. This power cord is fully equipped with a Schuko 2-pin mains plug on one end and an IEC C19 type connector on the other that connects to the appliance. The power lead features an integrated strain relief that provides additional protection and support to the connector in the event of excessive bending
Harmonised Cable
This power lead has a H05VV-F harmonised cable which means it belongs to the Harmonised reference system and conforms to the European Harmonisation Standard. This purpose of this standard is to improve standards and quality of cables across Europe to ensure the trade of common standard product.
A range of electrical appliance connecting leads, the majority of which are terminated with connectors that conform to IEC 60320. The IEC (International Electrotechnical Commission) is the international standards and conformity assessment body. The drawing illustrates the range of connector types offered within this section - The 'odd' 'C' numbers refer to a socket type connector - mains input - and the 'even' 'C' numbers refer to a plug type connector - the appliance inlet.
Moulded Connectors with Integral LeadRS Pro Schuko Plug to IEC C19 Power Cord
From RS Pro a high quality and durable power cable assembly or power cord for connecting an appliance to a mains power supply. This power cord is fully equipped with a Schuko 2-pin mains plug on one end and an IEC C19 type connector on the other that connects to the appliance. The power lead features an integrated strain relief that provides additional protection and support to the connector in the event of excessive bending
Harmonised Cable
This power lead has a H05VV-F harmonised cable which means it belongs to the Harmonised reference system and conforms to the European Harmonisation Standard. This purpose of this standard is to improve standards and quality of cables across Europe to ensure the trade of common standard product.
Feature
Features and Benefits• Flexible and durable H05VV-F harmonised cable with stranded wire core and PVC insulation and sheath
• Schuko (Euro) 2-pin plug
• Fully moulded IEC C19 connector for strength and durability
• Reliable integrated strain relief for connection support and protection
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan