RS PRO Clamping Lever Orange M10x20mm 1pc

#Nomor SKU S048003285
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Unit 1pc
Lever Type Clamping Lever
Thread Gender Male
Thread Size M10
Handle Material Thermoplastic
Shaft Material Steel
Length (mm) 83
Thread/Insert Length (mm) 20
Berat (Kg) 0.8
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Adjustable Clamp Lever - Coloured
These diecast zinc clamping leavers with a steel metric thread from our own RS PRO brand are designed primarily to tighten or loosen screws eliminating the need for any special tools or wrenches. Clamp levers are ideal for use in hard to reach or confined spaces. Clamp levers are available in a range of thread sizes and stem lengths to suit a wide variety of applications.
Applications
Clamping levers are utilised in applications where screws are repeatedly tightened or loosened. They are useful when machinery must be swapped over, maintained or height adjustment is required regularly.
• Height Adjustment - Clamping levers can be used to adjust the height of tripods or metal framework and stands
• Machinery Maintenance - Clamping levers are used to release fixings while performing critical machine maintenance. The time saving device allows for quick release and retightening of screws saving valuable machine down time.
Feature
Features and Benefits
• Heavy-duty diecast zinc handle
• M5 to M12 thread sizes
• 16 mm to 63 mm thread lengths
• Designed for repetitive fixing or clamping
• Ideal for use in small spaces
• Operated by lifting and rotating handle around a serrated drive to achieve required clamping pressure
• Alternatively, hexagon keys may be used - use 3mm for 42mm, 4mm for 65mm and 78mm, 5mm for 92mm size

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait