RS PRO Ball Nosed Cylinder Burr for Deburring Aluminium Plastic, Steel, Tungsten Carbide Blade 10mm Capacity 1pc

#Nomor SKU S047998582
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Burr Shape Ball Nosed Cylinder
Maximum Capacity (mm) 10
Blade Material Tungsten Carbide
Overall Length (mm) 60
Model Shape C
Blade Use Deburring
Material Deburred Aluminium, Plastic, Steel
Berat (Kg) 9.2
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Tungsten Carbide Burrs-Shape C
Introducing the shape ’C’ ball nose cylinder burrs from the trusted brand RS PRO. These diamond-cut burrs offer a universal cutting style designed for fast material removal with a smooth finish. They are designed for use with high-alloy steels, non-rusting steels, acid-resistant steels, heat-resistant steels, die-casts, and plastics.
Why would you choose these burrs?
Our tungsten carbide burrs are compatible with your favourite rotary tool and offer high-performance during application. You can perform tasks such as deburr, break edges, trim, process welding seams, and surface processing. RS PRO tungsten carbide burrs quickly remove material leaving a smooth finish and are available in various diameter sizes.

RS PRO Tungsten Carbide Burrs-Shape ’C’ Variants
Burr diameter 3 mm, RS stock no: 194-7981
Burr diameter 6 mm, RS stock no: 194-7982
Burr diameter 10 mm, RS stock no: 194-7979
Burr diameter 12 mm, RS stock no: 194-7980
Things to consider!
RS PRO 12 Volt Rotary Tool Kit- RS stock no: 469-4356
Applications
Welding
Deburring
Breaking the edges
Surface processing
Feature
Feature and Benefits
Shape C
Carbide Burrs
Ball nosed cylinder
Diamond Cut: Universal cutting style
Fast material removal
Smooth finish
Granular chip break

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan