RS PRO Ball Nosed Cylinder Burr for Deburring Aluminium (Mata Bor Tuner)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Blade MaterialTungsten Carbide
Blade UseDeburring
Burr ShapeBall Nosed Cylinder
Material DeburredAluminium, Plastic, Steel
Maximum Capacity (mm)10
ModelShape C
Overall Length (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Tungsten Carbide Burrs-Shape C
Introducing the shape ’C’ ball nose cylinder burrs from the trusted brand RS PRO. These diamond-cut burrs offer a universal cutting style designed for fast material removal with a smooth finish. They are designed for use with high-alloy steels, non-rusting steels, acid-resistant steels, heat-resistant steels, die-casts, and plastics.
Why would you choose these burrs?
Our tungsten carbide burrs are compatible with your favourite rotary tool and offer high-performance during application. You can perform tasks such as deburr, break edges, trim, process welding seams, and surface processing. RS PRO tungsten carbide burrs quickly remove material leaving a smooth finish and are available in various diameter sizes.

RS PRO Tungsten Carbide Burrs-Shape ’C’ Variants
Burr diameter 3 mm, RS stock no: 194-7981
Burr diameter 6 mm, RS stock no: 194-7982
Burr diameter 10 mm, RS stock no: 194-7979
Burr diameter 12 mm, RS stock no: 194-7980
Things to consider!
RS PRO 12 Volt Rotary Tool Kit- RS stock no: 469-4356
Applications
Welding
Deburring
Breaking the edges
Surface processing
Feature
Feature and Benefits
Shape C
Carbide Burrs
Ball nosed cylinder
Diamond Cut: Universal cutting style
Fast material removal
Smooth finish
Granular chip break

Ulasan Produk

Tidak ada ulasan