RS PRO Aluminium Oxide Thermal Paste Interface Material PCM Triumphant 3.5W/m·K 1pc

#Nomor SKU S047997547
Wishlist
Rp5.699.900
Persediaan

Spesifikasi Produk

Unit 1pc
Material Aluminium Oxide
Physical State Paste
Chemical Component Aluminium Oxide
Thermal Conductivity (W/mk) 3.5
Packaging Size (g) 100
Berat (Kg) 7.0
Tanggal Produk Terdaftar 16 September 2025
Terakhir Diperbaharui 18 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Aluminium Oxide Thermal Paste, 3.5W/m·K
Use this RS PRO aluminium oxide thermal paste in conjunction with semiconductor devices and heat sinks. It offers a wide operating temperature range and excellent stability at high temperatures. This heat sink compound is recommended where the efficient and reliable thermal coupling of electrical and electronic components is required, or between any surface where thermal conductivity or heat dissipation is important.

Applications
High performance computer processors
Graphics
Power conversion equipment, power semiconductors - MOSFET, IGBT and RF Audio/video components
Automotive electronics
Feature
Features and Benefits
Enhanced performance
Manually applied
Quick drying
Reworkable around PCM temperature
Specifically designed for easy use and storage
Maintains superior contact with components
Properties
Active chemical components Aluminium oxide
Colour White
Thermal conductivity W/m.K (ASTM D5470) 3.5
Dielectric breakdown kV/mm: >10
Dielectric constant 8
Phase change temperature °C: 52
Storage temperature °C Standard room temp.
Viscosity cps 60000

Dokumentasi Produk

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan