Ergotron HX Desk Monitor Arm with HD Pivot for Immersive 1000R Curved Screens Matte Black 1unit

Rp7.799.900
Persediaan

Spesifikasi Produk

Unit 1unit
Color Matte Black
Screen (inch) ≤49
Capacity (kg) 12.7–19.1
Lift (inch) 11.5
Tilt (°) 20
Pan (°) 180
Rotation (°) 360
VESA MIS-D
Depth Capacity (inch) 6–12
Depth Capacity (cm) 15–30
Mounting Standard VESA MIS-D, 75/100
Tilt Range Forward/Backward (°) 15/5
Berat (Kg) 6.8
Tanggal Produk Terdaftar 09 September 2025
Terakhir Diperbaharui 10 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Description HX Desk Monitor Arm with HD Pivot
Samsung Odyssey G9 Compatibility The Samsung Odyssey G9 may need a proprietary VESA adapter bracket, which should be included with the G9, to attach to the HX arm’s VESA Standard interface. Some variations of the Samsung Odyssey G9 are compatible with the standard HX Arm. Check your display’s weight and depth to determine the appropriate mount.
Weight Capacity Suitable for monitors weighing 28–42lbs (12.7–19.1kg) with a depth of 6inch–12inch (15–30cm) without the stand. For monitors with a depth less than 8inch (20cm), the standard HX desk arm can also be considered.
Design and Features The arm folds back into a compact, retracted position, perfect for tight spaces. It features portrait/landscape rotation with a lockout function. Streamlined cable management routes cables under the arm and within the extension.
Mounting The desk clamp attaches to a surface edge from 0.4inch to 2.6inch (1.0 to 6.6cm) thick. A grommet mount is also included and attaches through surface holes.
Movement Range The monitor can be turned 360° at the connection of the arm and extension, while turning is restricted to 180° at the connection of the extension and base. The tilt range is 15° backward and 5° forward.
Mounting Standards VESA MIS-D, 75/100 (hole pattern = 100x100mm & 75x75mm).
Feature
All-in-one solution: Combines a strong monitor arm and a heavy-duty tilt pivot.
Sturdy fit: Tilts +15°/-5° to allow for comfortable work or play.
Protection: Quality design securely supports large monitors.
G9 compatible: Works with 1000R curved monitors, such as the Samsung 49" Odyssey G9.
Space reclaimation: Replaces bulky monitor bases and lifts screens above the desktop.
Simple adjustment: Enables precise screen positioning using Constant Force™ Technology.
Height adjustable: The product is small, simple, and lightweight, yet offers height adjustability. It has 15 inches (38 cm) of vertical travel for both seated and standing use. An integrated hand-brake secures the platform height to provide an ultra-stable worksurface.
Construction: The product has a sturdy and safe metal construction with smooth, easily cleanable surfaces.
Laptop bracket: The inconspicuous bracket holds the laptop in place, allowing easy tilting of the screen without obstructing keys or views. The spacious worksurface accommodates most laptop sizes.
Storage: A convenient storage compartment for a power brick or AC adapter is included; it is hidden yet easily accessed.
Customization: A T-slot channel interface on the cart’s column allows for the integration of accessories to customize a solution for your application.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait