Adash Vibration Analyzer A4500 VA5-Pro 1set

#Nomor SKU S047928220
Wishlist
Rp749.999.900
Persediaan

Spesifikasi Produk

Model Number A4500 VA5-Pro
Unit 1set
Input Range (V) AC ±12 peak-peak; DC ±24
Minimum Frequency Range (Hz) 0.35-25 (4 Ch, 64Hz sampling)
Memory (GB) Max. 64; (16GB for one route)
Interface USB 3.0 (2.0 compatible)
Operating Temperature Range (°C) -10 to 50
Operating Life (hour) 8
Input Voltage (V) AC 230
AD Conversion (bit) 24; 64 ( internal signal processing (no auto-gain))
Maximum Frequency Range (Hz) 0.35-90000 (1-Ch, 194kHz sampling); 0.35-25000 (4-Ch, 64kHz sampling)
FFT Resolution (lines) 3276800
Berat (Kg) 1.3
Tanggal Produk Terdaftar 01 September 2025
Terakhir Diperbaharui 10 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Adash A4500 VA5 Pro Four Channel Vibration Analyzer is a powerful, portable vibration analyzer with thermal imaging and ultrasound capabilities. The A4500 VA5 Pro is compatible with triaxial sensors, and can simultaneously measure up to four vibration signals, four process values and speed. This program runs with FFT with a resolution maximum over 3.25 million lines. Featuring a 9 inch touch screen display and 64GB of storage, the A4500 VA5 Pro has plenty of memory for extensive data collection and analysis, with a user-friendly interface that makes on site review a breeze.

A library of modules is pre-installed on the A4500 VA5 Pro to provide the user with access to an expert level analysis program, including but not limited to: route measurements, dynamic balancing, raw signal recording, machine noise logging, automatic fault detection, bump tests, ultrasound, and thermal imaging analysis(see Accessories tab for thermal camera attachment and ultrasound microphone). With extensive data collection options, a modular design and an 8 hour battery life, the A4500 VA5 Pro is a premier choice for vibration analysis applications. Experience a taste of the A4500 VA5 Pro's capabilities before purchase with the free download of Adash's Software Environment Emulator(see Documents tab).

The Adash A4500 VA5 Pro Vibration Analyzer Kit options have been configured to give the user access to all essential hardware and software basics for a cutting edge vibration analysis program. Purchase of a VA5 Base Kit provides the user with all the logistical gear for safe transport of the analyzer and its accessories, including a leather cover, shoulder strap and hard-shell carrying case. For more advanced analysis capabilities, the VA5 Pro Kit provides a licensed seat to the professional version of Adash's Digital Diagnostics Software (DDS).

Experience a taste of the A4500 VA5 Pro's capabilities before purchase with the free download of Adash's Software Environment Emulator (see Documents tab).

What's in the Box
Adash A4500 VA5 Pro Four Channel Vibration Analyzer (A4500 INST)
Charger
VA5 Pro leather cover and shoulder strap (Kits only) [A4500 LHS]
VA5 Pro Transport Case (Kits only) [A4500 STC]
1 licensed seat for Digital Diagnostics Professional Software (VA5 Pro Kit only) [DDS PRO 01]
Feature
Adash A4500 VA5 Pro Four Channel Vibration Analyzer:
Sampling mode:
fully simultaneous for 4 channels
4 AC inputs for vibration measurement
4 DC inputs for process values measurement
Tacho input (speed/trigger)

Touch screen display
Built in camera (thermal imaging camera sold separately)

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait