ViewSonic Projector Portable Series 4K X2000B-4K 2000lm 1unit

#Nomor SKU S047886667
Wishlist
Rp59.999.900
Persediaan

Spesifikasi Produk

Model Number X2000B-4K
Unit 1unit
Projection System 0.47inch 4K-UHD
Native Resolution 3840x2160
Brightness (ANSI Lumens) 2000
Contrast Ratio 3000000:1
Display Color 1.07 Billion Colors
Light Source Type Laser Phosphor system
Light Source Life (hour) 20000 (with Normal Mode)
Lamp Wattage (W) Nichia 74 x1
Lens (mm) F=3.2, f=2.335
Projection Offset (%) 140+/-5
Throw Ratio 0.22
Optical Zoom Fixed
Image Size (inch) 65-150
Throw Distance (m) 0.082-0.520, (100inch @0.234)
Audible Noise (Eco) (dB) 30
Local Storage (GB) Total 32 (26 available storage)
Input Lag (ms) 40
Resolution Support VGA (640x480) to 4K (3840x2160)
HDTV Compatibility 480i, 480p, 576i, 576p, 720p, 1080i, 1080p, 2160p
Audible Noise (Normal) (dB) 32
Berat (Kg) 6.8
Tanggal Produk Terdaftar 15 August 2025
Terakhir Diperbaharui 20 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The X2000B-4K is ViewSonic's first ultra short throw smart laser projector. Combining true 4K UHD resolution, HDR/HLG support, 100% Rec.709 cinematic colors, and custom-built Harman Kardon speakers with Dolby/DTS soundtrack support, the X2000B-4K delivers an audiovisual feast right out of the box. Capable of projecting a 100" image from just 23cm away, the 0.22 ultra short throw ratio offers an immersive experience along with 4 corner and warping adjustment capabilities to turn virtually any surface into a cinema, live concert, or a wonderland beyond your imagination. Built with 2nd generation laser phosphor technology, the X2000B-4K is geared for instant entertainment and ready to accompany you for 20,000 hours of quality visuals. Smart capabilities such as built-in Wi-Fi for wireless content sharing from your mobile devices and Bluetooth for flexible audio options make content streaming easier than it has ever been before.
Feature
2 Colors of Design to Fit Your Home Style
The ultra short throw smart laser projector comes in 2 color options which are black, and white. Consumers can choose the preferred one based on their interior design, letting the projector harmoniously blend into the space.

Ultimate Viewing Experience with 4K HDR
Enjoy the clear detail of true Ultra HD and dynamic-looking visuals with HDR and 3D support. With 8.3 million pixels projection on your screen, all 4K movies, games, sports, and streaming contents come to life sharply and vibrantly.

Simple Elegance for Your Home Aesthetic
Maintain the aesthetic and spaciousness of your home with a 0.22 ultra short throw ratio. Get a 100" screen with only 23 cm distance from the wall to ensure the projector's presence maintains harmony with your tasteful interior, freeing the wall space when not in use.

Get Perfectly-Shaped Images Effortlessly
Make the setup of this ultra short throw projector a breeze with 4 corner adjustment and 60 points correction. 4 corner adjustment delivers perfect-shaped images from above, below, side, or any other angle. Even a spherical surface can be projected with 60 points correction, lifting the limits of your space.

Reliable Long-Term Performance
The X2000B-4K adopts the 2nd generation Laser Phosphor Technology, offering a lamp-free lifespan of 20,000 hours and providing consistently vibrant images without brightness degradation over time.

Instant Power On to Enjoy Your Favorite Shows Right Away
Tired of staring at a blank screen waiting for the display to get started? We revolutionized the stereotypical projector's start time, allowing you to turn the X2000B-4K on in an instant - just like you would with a regular TV.

Cinematic Colors in Your Living Room
The stunning colors offered by ViewSonic's proprietary Cinema SuperColor Technology with 100% Rec.709* ensures an incredible viewing experience right in your living room.

Theater-Level Harman Kardon Speakers
The theater-level 50W speakers customized by Harman Kardon deliver contagious and sensational audio for an all-around immersive experience with dual sets of 10W tweeter and 15W woofer drivers.

Bring the Audio Alive with Dolby & DTS Support
With DTS and Dolby Digital support, the projector is able to reproduce high-quality surround sound, delivering a rich, clear, and powerful audio performance of all kinds of content including broadcast, stream, download, or even disc. Bring the original sound back to life and indulge in an immersive cinemalike experience through your audio system at home.

Realizing More Flexible Audio Needs
Enjoy the acoustic heaven with the X2000B-4K by turning it into a Bluetooth soundbar. Or the other way around, output the audio of a thrilling game from the X2000B-4K to your own Bluetooth headset and fully transport yourself to your own big-screen fun.

Wireless Screen Mirroring from Your Smart Devices
Create and share amplified enjoyment in an instant. Thanks to the embedded 5GHz fast speed Wi-Fi connectivity, you can cast or screen-mirror content from your devices at hand to the big screen without a single cable.

Intuitive Touch Control with Your Phone
Now you can turn your mobile device into an alternative powerful remote control – intuitive touch control, easy typing, and simple annotation on the big screen. Simply download the ViewSonic vCastSender app on your phone, make sure your phone and the projector are connected to the same Wi-Fi network, and pair them up in the app to get started.

Flowing Movements All the Way
Lie back and immerse yourself in seamless viewing without a single second missed. The X2000B-4K features Frame Interpolation technology, which reduces motion blur and makes for smooth delivery of fast-moving images.

Easy Audio Integration with HDMI ARC Support ​
With HDMI ARC, the X2000B-4K can transmit and return audio signal over a single cable, reducing the extra audio cable between the projector and external audio system.

Eye Protection
User safety and comfort is ViewSonic's top priority. With built-in ultrasonic sensors, the Eye Protection* feature automatically cuts power to the projection beam when objects are too close to the lens. Its protection angle is even wider with dual-sensor design – which is rare and considered valuable among ultra short throw projectors.

Smart Backlit Remote Control with Antibacterial Capability
Never struggle to find the right command button on your remote again in the dark cinema. With a built-in G sensor, the smart remote control lights up automatically at your service upon the lift. The special silver ion coating carries antibacterial capability certified by TÜV, protecting your health while being entertained.

IO Port
- IR
- Lens
- Eye Protection Sensor
- Power Button
- Adjustment Foot
- USB Reader
- AC In
- HDMI 2.0/HDCP 2.2
- HDMI 2.0/HDCP 2.2(ARC)
- Audio Out
- AV In
- LAN
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan