Lexar MicroSDHC without Adapter C10 BL GL 64GB 1pc

#Nomor SKU S047884755
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Unit 1pc
Unit Dimensions (LxWxH) (mm) 11x15x1
Operating Temperature (°C) 0 to 70
Operating Temperature (°F) 32 to 158
Storage Temperature (°C) -25 to 85
Storage Temperature (°F) -13 to 185
Unit Dimensions (LxWxH) (inch) 0.43x0.59x0.04
Berat (Kg) 0.4
Tanggal Produk Terdaftar 14 August 2025
Terakhir Diperbaharui 15 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lexar microSDHC/microSDXC UHS-I cards let you easily capture, playback, and transfer multimedia files, including photos, videos, and songs. Designed for your smartphone and tablet, Lexar microSDHC/microSDXC UHS-I cards let you easily capture, playback, and transfer a large number of multimedia files, including photos, videos, and songs. These Class 10 cards leverage UHS-I technology to deliver easy file transfer and performance with speeds up to 100MB/s
Leverages UHS-I technology with Class 10 rating and speeds up to 100MB/s
Up to 100MB/s read transfer, write speeds lower. Speeds based on internal sting. Actual performance may vary. x=150KB/s.
64GB—Class 10, UHS-I (up to 100MB/s read)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan