Lexar MicroSDHC without Adapter

Sebelum PPN:
Rp599.900
Spesifikasi
Operating Temperature (°C)0 to 70
Operating Temperature (°F)32 to 158
Storage Temperature (°C)-25 to 85
Storage Temperature (°F)-13 to 185
Unit Dimensions (LxWxH) (inch)0.43x0.59x0.04
Unit Dimensions (LxWxH) (mm)11x15x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lexar microSDHC/microSDXC UHS-I cards let you easily capture, playback, and transfer multimedia files, including photos, videos, and songs.
Designed for your smartphone and tablet, Lexar microSDHC/microSDXC UHS-I cards let you easily capture, playback, and transfer a large number of multimedia files, including photos, videos, and songs. These Class 10 cards leverage UHS-I technology to deliver easy file transfer and performance with speeds up to 100MB/s
Leverages UHS-I technology with Class 10 rating and speeds up to 100MB/s
Up to 100MB/s read transfer, write speeds lower. Speeds based on internal sting. Actual performance may vary. x=150KB/s.
32GB—Class 10, UHS-I (up to 100MB/s read)

Ulasan Produk

Tidak ada ulasan