SKF CCJA/W33VA405 Type Spherical Roller Bearings 22334 CCJA/W33VA405 for Vibratory Applications, with Relubrication Features 1pc
Rp42.999.900
Persediaan
Spesifikasi Produk
| Model Number | 22334 CCJA/W33VA405 |
|---|---|
| Unit | 1pc |
| Bore Diameter (mm) | 170 |
| Outside Diameter (mm) | 360 |
| Width (mm) | 120 |
| Basic Dynamic Load Rating (kN) | 1863 |
| Basic Static Load Rating (kN) | 2160 |
| Limiting Speed (r/minute) | 1800 |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | Without |
| Bore Type | Cylindrical |
| Cage | Surface-hardened sheet metal |
| Radial Internal Clearance | C4 |
| Tolerance Class for Dimensions | Normal, bore to P5 and outside diameter P6 |
| Tolerance Class for Run-out | P5 |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | With |
| Candidate for Remanufacturing | Yes |
| UNSPSC | 31171510 |
| Bore Diameter (D) (mm) | 170 |
| Reference Speed (r/minute) | 1400 |
| Chamfer Dimension (r1,2) (mm) | min.4 |
| Deviation Limits of Mid-Range Outside Diameter (tΔDmp) (mm) | -0.028 to 0 |
| Deviation Limits of Ring Width (tΔBs) (mm) | -0.08 to 0 |
| Diameter of Housing Abutment (Da) (mm) | max.343 |
| Diameter of Lubrication Hole (K) (mm) | 9 |
| Diameter of Shaft Abutment (da) (mm) | min.187 |
| ISO Tolerance Class for Dimensions | Normal, bore to P5 and outside diameter P6 |
| Radius of Fillet (ra) (mm) | max.3 |
| Shoulder Diameter of Inner Ring (d2) (mm) | ≈213 |
| Shoulder/Recess Diameter of Outer Ring (D1) (mm) | ≈300 |
| Width of Lubrication Groove (b) (mm) | 16.7 |
| Width (B) (mm) | 120 |
| Outside Diameter (D) (mm) | 360 |
| Deviation Limits of Mid-Range Bore Diameter (tΔdmp) (mm) | -0.013 to 0 |
| Fatigue Load Limit (Pu) (kN) | 173 |
| Berat (Kg) | 58.4 |
| Tanggal Produk Terdaftar | 13 August 2025 |
| Terakhir Diperbaharui | 14 August 2025 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. This bearing design offers excellent performance in many types of vibrating machinery. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Accommodate misalignment; High load carrying capacity; Accommodate very high vibration levels; Low friction and long service life; Increased wear resistanceKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan