MERSEN Fuse Class T A3T Series A3T800 800A, 300V AC 1pc

#Nomor SKU S047590069
Wishlist
Rp6.199.900
Persediaan

Spesifikasi Produk

Model Number A3T800
Unit 1pc
UNSPSC 39121608
Compatible Fuse Block Series 3TFB, 6TFB
Diameter (inch) 2 1/16
Current (A) 800
Element Single
Series A3T
Body Style Blade
Equivalent Brand and Series Bussmann JJN, Edison TJN, Littelfuse JLLN, Mersen A3T
Interrupt Rating (kA) 200 at 300V AC, 50 at 160V DC
Class T
DC Voltage Rating (V) 160 DC
Visual Indication Nonindicating
AC Voltage Rating (V) 300 AC
Fits Fuse Block Style Nonrejection
Speed Very Fast Acting
Standard UL/CSA
Equivalent Series A3T, JJN, JLLN, TJN
Body Material Glass/Melamine
Length (inch) 3 3/8
Berat (Kg) 0.4
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very-fast-acting nonindicating UL Class T fuses open circuits even more quickly than fast-acting fuses when exposed to overloads and short circuits. They're commonly used to protect solid-state electronics. These very-fast-blow fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait