BUSSMANN Fuse Class H NOS Series NOS110 110A, 600V AC 1pc

Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number NOS110
Unit 1pc
UNSPSC 39121608
DC Voltage Rating (V) Not Rated
Body Style Blade
Equivalent Series NLS, NOS, OTS
Standard CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Element Single
Interrupt Rating (kA) 10 at 600V AC
Current (A) 110
Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS
Speed Fast Acting
Diameter (inch) 1 13/16
Class H
Fits Fuse Block Style Nonrejection
Body Material Melamine
Compatible Fuse Block Series 6HKRFB, H600, HM600, HM601, HM602, HM604
Renewable No
Length (inch) 9 5/8
AC Voltage Rating (V) 600 AC
Berat (Kg) 0.6
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class H and K5 fuses are for general purpose use in existing installations that require a high-sensitivity, fast-blow fuse. These fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges, so they open within seconds of being exposed to overloads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Class H fuses are rated from 65A to 600A with an interrupting rating (IR) of 10kA for low-interrupt applications. Class K5 fuses are rated up to 60A with an interrupting rating (IR) of 50kA for higher interrupt applications and are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent. They're not labeled as current-limiting since they don't have a rejection feature.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan