BUSSMANN Fuse Class H NOS Series

Sebelum PPN:
Rp999.900 - Rp4.499.900
Spesifikasi
AC Voltage Rating (V)600 AC
Body MaterialMelamine
Body StyleBlade
ClassH
Compatible Fuse Block Series6HKRFB, H600, HM600, HM601, HM602, HM604
DC Voltage Rating (V)Not Rated
ElementSingle
Equivalent Brand and SeriesBussmann NOS, Littelfuse NLS, Mersen OTS
Equivalent SeriesNLS, NOS, OTS
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)10 at 600V AC
RenewableNo
SpeedFast Acting
StandardCE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
UNSPSC39121608

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating UL Class H and K5 fuses are for general purpose use in existing installations that require a high-sensitivity, fast-blow fuse. These fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges, so they open within seconds of being exposed to overloads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Class H fuses are rated from 65A to 600A with an interrupting rating (IR) of 10kA for low-interrupt applications. Class K5 fuses are rated up to 60A with an interrupting rating (IR) of 50kA for higher interrupt applications and are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent. They're not labeled as current-limiting since they don't have a rejection feature.

Ulasan Produk

Tidak ada ulasan