BUSSMANN Fuse Class H NOS Series NOS100 100A, 600V AC 1pc
Rp929.900
Persediaan
Spesifikasi Produk
| Model Number | NOS100 |
|---|---|
| Unit | 1pc |
| UNSPSC | 39121608 |
| Element | Single |
| Fits Fuse Block Style | Nonrejection |
| Interrupt Rating (kA) | 10 at 600V AC |
| Series | NOS |
| Speed | Fast Acting |
| Body Style | Blade |
| Equivalent Brand and Series | Bussmann NOS, Littelfuse NLS, Mersen OTS |
| Equivalent Series | NLS, NOS, OTS |
| Renewable | No |
| Class | H |
| Standard | CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787 |
| DC Voltage Rating (V) | Not Rated |
| Body Material | Melamine |
| Diameter (inch) | 1 5/16 |
| Current (A) | 100 |
| AC Voltage Rating (V) | 600 AC |
| Compatible Fuse Block Series | 6HKRFB, H600, HM600, HM601, HM602, HM604 |
| Length (inch) | 7 15/16 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 06 August 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Fast-acting, nonindicating UL Class H and K5 fuses are for general purpose use in existing installations that require a high-sensitivity, fast-blow fuse. These fuses are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges, so they open within seconds of being exposed to overloads and short circuits. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Class H fuses are rated from 65A to 600A with an interrupting rating (IR) of 10kA for low-interrupt applications. Class K5 fuses are rated up to 60A with an interrupting rating (IR) of 50kA for higher interrupt applications and are current-limiting to prevent electrical damage by disconnecting circuits before they're exposed to the full magnitude and duration of an overcurrent. They're not labeled as current-limiting since they don't have a rejection feature.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan