Icom Cross Band Repeater IASXBAND50AIRU UHF, 128 Channels 1pc

#Nomor SKU S047570252
Wishlist
Rp129.999.900
Persediaan

Spesifikasi Produk

Model Number IASXBAND50AIRU
Unit 1pc
UNSPSC 43222817
License Required Yes
Display Type Backlit LCD
Overall Height (inch) 5
Maximum Operating Temperature (°F) 140
Output Power (W) 45
Compatible Product Type A16,A25,A120 LM UHF Series RADIOS
Minimum Operating Temperature (°F) -22
Overall Width (inch) 19
Band Type UHF
Number of Channels 128
FCC Narrow Band Compliant Yes
Overall Length (inch) 15 1/2
Maximum UHF Frequency (MHz) 470
Minimum UHF Frequency (MHz) 440
Minimum AIR Frequency (MHz) 118
Maximum AIR Frequency (MHz) 137
Berat (Kg) 10.9
Tanggal Produk Terdaftar 06 August 2025
Terakhir Diperbaharui 23 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Repeaters relay signals between two-way radios that are obstructed or too far apart for direct radio-to-radio communication. Also known as two-way repeaters, they provide a centralized base station with an antenna that gathers and emits radio signals, a receiver that translates incoming signals into audio communications, and a transmitter that encodes audio communications as outgoing signals. They are typically placed at a centralized location within a building or on towers, hills, or other elevated spots.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan