ASHCROFT Acid Sensing Gauge and Seal Assembly 45ALD1S1HH04H200# ASME B40.100 200psi Maximum Primary Scale Pressure Measurement 1pc

#Nomor SKU S047398665
Wishlist
Rp45.999.900
Persediaan

Spesifikasi Produk

Model Number 45ALD1S1HH04H200#
Unit 1pc
UNSPSC 31160000
Pressure Range (psi) 0 to 200
Primary Scale Units psi
Accuracy (%) ±1.00
Accuracy Grade ASME B40.100
Case Material Phenolic
Mounting Type Stem-Mount
Process Connection Location Bottom
Process Connection Gender Male
Socket Material Hastelloy C-276
Sensor Material 316 SS
Process Connection Type NPT
Process Connection Size (inch) 1/2
Pressure Range Type Pressure
Pressure Gauge Type Process Pressure Gauge with Diaphragm Seal
Maximum Primary Scale Pressure Measurement (psi) 200
Minimum Primary Scale Pressure Measurement (psi) 0 (zero)
Case Liquid Halocarbon
Includes Acid Leak Detection Acid Leak Detection Included
Maximum Seal Process Media Temperature (°F) 300
IP Rating IP66
Series ALD
Lens Material Safety Glass
Standards NACE
Bezel Material Polycarbonate
Case Diameter (inch) 5.81
NEMA Enclosure Rating 4X
Blowout Safety Back Yes
Case Finish Phenolic
Cleaned for Oxygen Service No
Diaphragm Seal Type Threaded
Field Fillable Yes
Freeze Resistant Movement No
Liquid-Filled Case Yes
Pointer Material Aluminium
Seal Diaphragm Material Hastelloy C-276
Seal Fill Liquid Halocarbon
Seal Lower Housing Material Hastelloy C-276
Panel Mountable No
Maximum Seal Working Pressure (psi) 1500
Minimum Seal Process Media Temperature (°F) -70
Nominal Dial Diameter (inch) 4-1/2
Berat (Kg) 1.8
Tanggal Produk Terdaftar 17 July 2025
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acid leak detection gauges visually confirm a leak by changing from yellow to red when a pH of three or less is detected. They also measure low and high positive pressures, vacuum, and compound ranges. Applications include chemical and petrochemical plants, oil rigs, mining and metals, pulp, paper, and refineries.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan