ASHCROFT Acid Sensing Gauge and Seal Assembly

Sebelum PPN:
Rp31.999.900 - Rp47.999.900
Spesifikasi
Accuracy (%)±1.00
Accuracy GradeASME B40.100
Bezel MaterialPolycarbonate
Blowout Safety BackYes
Case Diameter (inch)5.81
Case FinishPhenolic
Case MaterialPhenolic
Cleaned for Oxygen ServiceNo
Diaphragm Seal TypeThreaded
Field FillableYes
Freeze Resistant MovementNo
IP RatingIP66
Includes Acid Leak DetectionAcid Leak Detection Included
Lens MaterialSafety Glass
Liquid-Filled CaseYes
Maximum Seal Working Pressure (psi)1500
Minimum Primary Scale Pressure Measurement (psi)0 (zero)
Mounting TypeStem-Mount
NEMA Enclosure Rating4X
Nominal Dial Diameter (inch)4-1/2
Panel MountableNo
Pointer MaterialAluminium
Pressure Gauge TypeProcess Pressure Gauge with Diaphragm Seal
Pressure Range TypePressure
Primary Scale Unitspsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size (inch)1/2
Process Connection TypeNPT
SeriesALD
StandardsNACE
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acid leak detection gauges visually confirm a leak by changing from yellow to red when a pH of three or less is detected. They also measure low and high positive pressures, vacuum, and compound ranges. Applications include chemical and petrochemical plants, oil rigs, mining and metals, pulp, paper, and refineries.

Ulasan Produk

Tidak ada ulasan