ASHCROFT Acid Sensing Gauge and Seal Assembly 45ALD1S1HH04H30# ASME B40.100 30psi Maximum Primary Scale Pressure Measurement 1pc
Rp46.999.900
Persediaan
Spesifikasi Produk
| Model Number | 45ALD1S1HH04H30# |
|---|---|
| Unit | 1pc |
| UNSPSC | 31160000 |
| Pressure Range (psi) | 0 to 30 |
| Primary Scale Units | psi |
| Accuracy (%) | ±1.00 |
| Accuracy Grade | ASME B40.100 |
| Case Material | Phenolic |
| Mounting Type | Stem-Mount |
| Process Connection Location | Bottom |
| Process Connection Gender | Male |
| Socket Material | Hastelloy C-276 |
| Sensor Material | 316 SS |
| Process Connection Type | NPT |
| Process Connection Size (inch) | 1/2 |
| Pressure Range Type | Pressure |
| Pressure Gauge Type | Process Pressure Gauge with Diaphragm Seal |
| Maximum Primary Scale Pressure Measurement (psi) | 30 |
| Minimum Primary Scale Pressure Measurement (psi) | 0 (zero) |
| Case Liquid | Halocarbon |
| Includes Acid Leak Detection | Acid Leak Detection Included |
| Maximum Seal Process Media Temperature (°F) | 300 |
| IP Rating | IP66 |
| Series | ALD |
| Lens Material | Safety Glass |
| Standards | NACE |
| Bezel Material | Polycarbonate |
| Case Diameter (inch) | 5.81 |
| NEMA Enclosure Rating | 4X |
| Blowout Safety Back | Yes |
| Case Finish | Phenolic |
| Cleaned for Oxygen Service | No |
| Diaphragm Seal Type | Threaded |
| Field Fillable | Yes |
| Freeze Resistant Movement | No |
| Liquid-Filled Case | Yes |
| Pointer Material | Aluminium |
| Seal Diaphragm Material | Hastelloy C-276 |
| Seal Fill Liquid | Halocarbon |
| Seal Lower Housing Material | Hastelloy C-276 |
| Panel Mountable | No |
| Maximum Seal Working Pressure (psi) | 1500 |
| Minimum Seal Process Media Temperature (°F) | -70 |
| Nominal Dial Diameter (inch) | 4-1/2 |
| Berat (Kg) | 2.7 |
| Tanggal Produk Terdaftar | 17 July 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Acid leak detection gauges visually confirm a leak by changing from yellow to red when a pH of three or less is detected. They also measure low and high positive pressures, vacuum, and compound ranges. Applications include chemical and petrochemical plants, oil rigs, mining and metals, pulp, paper, and refineries.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan