HPRT Thermal Transfer Label Printer XT300 4inch 1unit

#Nomor SKU S047392137
Wishlist
Rp2.599.900
Persediaan

Spesifikasi Produk

Model Number XT300
Unit 1unit
Model XT300
Printing Method Direct Thermal / Thermal Transfer
Resolution (dpi) 203
Resolution (dots/mm) 8
Printing Speed (ips) 2 - 5
Printing Width (mm) 25.4 - 108
Programming language TSPL, ZPL, EPL
Printing Length (mm) 15 - 1200
Ribbon Type Wax, Resin/Wax, Resin
Ribbon Length (m) 300
Interface Standard USB Type-B, Serial Port, Ethernet
Optional Interface Bluetooth
LED Indicators Ready Sig.(Green), Status Sig.(Red)
Input AC 100 - 240V, 50/60 Hz
Output DC 24V, 2.5A
RAM 32 MB
ROM 16 MB
HIC Button Feed
TPH Lifetime (km) 50
Berat (Kg) 2.2
Tanggal Produk Terdaftar 14 July 2025
Terakhir Diperbaharui 13 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-inch Thermal Transfer Label Printer

- Direct thermal or thermal transfer models, up to 300m ribbon
- XT300: Max. 108 mm print width, 203 dpi(8 dots/mm)
- Standard: USB 2.0, Serial, Ethernet
- Optional: Bluetooth 4.0, WIFI, IEEE802.11b/g/h
- Free label design software
- Perfect for product labeling, price labeling, asset labels, shelf labeling, shipping labels, Lab and specimen labels.
- Barcode : Code 39, Code 93, Code 128UCC, Code 128, Codabar, Interleave 2 of 5, EAN8, EAN13, UCC/EAN128, UPC-A, UPC-E, MSI, PLESSEY, POSTNET,RSS-Stacked, GS1 DataBar, Code 11
- Barcode 2D : QR Code, PDF417, DataMatrix, Aztec
- Media Type : Roll-fed, Fan-fed, Die-cut, Continuous Label, Tag stock
- Media Roll Diameter : 127mm
- Thickness : 80 - 180 μm
- Core Diameter : 0.5"(12.7 mm), 1"(25.4 mm), 1.5"(38.1 mm)
- Gap Sensor : Transmissive (Fixed)
- Black Mark Sensor : Reflective (Adjustable, Half-Range)
- Other Sensor : Head-Up Sensor, Ribbon End Sensor, Paper Out Sensor
- Softwares Driver : HPRT Driver:Windows XP, Vista, 7, 8, 10, Linux, Mac
- SDK : Windows, MacOS, Android, iOS
- Options and Accessories : External 8-inch Label Roll Holder; Cutter Module (H4GC, Black); Peeler Module (H4P, Black)
- Physical Characteristics : 285(L)×226(W)×171(H) mm
- Agency Approvals : CCC, FCC, CE
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan