HPRT Thermal Transfer Label Printer

Sebelum PPN:
Rp2.799.900 - Rp2.999.900
Spesifikasi
HIC ButtonFeed
InputAC 100 - 240V, 50/60 Hz
Interface StandardUSB Type-B, Serial Port, Ethernet
Optional InterfaceBluetooth
OutputDC 24V, 2.5A
Printing Length (mm)15 - 1200
Printing MethodDirect Thermal / Thermal Transfer
Printing Speed (ips)2 - 5
RAM32 MB
ROM16 MB
Resolution (dots/mm)8
Resolution (dpi)203
Ribbon TypeWax, Resin/Wax, Resin
TPH Lifetime (km)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
4-inch Thermal Transfer Label Printer

- Direct thermal or thermal transfer models, up to 300m ribbon
- XT300: Max. 108 mm print width, 203 dpi(8 dots/mm)
- Standard: USB 2.0, Serial, Ethernet
- Optional: Bluetooth 4.0, WIFI, IEEE802.11b/g/h
- Free label design software
- Perfect for product labeling, price labeling, asset labels, shelf labeling, shipping labels, Lab and specimen labels.
- Barcode : Code 39, Code 93, Code 128UCC, Code 128, Codabar, Interleave 2 of 5, EAN8, EAN13, UCC/EAN128, UPC-A, UPC-E, MSI, PLESSEY, POSTNET,RSS-Stacked, GS1 DataBar, Code 11
- Barcode 2D : QR Code, PDF417, DataMatrix, Aztec
- Media Type : Roll-fed, Fan-fed, Die-cut, Continuous Label, Tag stock
- Media Roll Diameter : 127mm
- Thickness : 80 - 180 μm
- Core Diameter : 0.5"(12.7 mm), 1"(25.4 mm), 1.5"(38.1 mm)
- Gap Sensor : Transmissive (Fixed)
- Black Mark Sensor : Reflective (Adjustable, Half-Range)
- Other Sensor : Head-Up Sensor, Ribbon End Sensor, Paper Out Sensor
- Softwares Driver : HPRT Driver:Windows XP, Vista, 7, 8, 10, Linux, Mac
- SDK : Windows, MacOS, Android, iOS
- Options and Accessories : External 8-inch Label Roll Holder; Cutter Module (H4GC, Black); Peeler Module (H4P, Black)
- Physical Characteristics : 285(L)×226(W)×171(H) mm
- Agency Approvals : CCC, FCC, CE

Ulasan Produk

Tidak ada ulasan