Tercelo Truck Tires (Ban Truk) M259 PR 18PR 11.00R20 1pc

Rp7.599.900
Persediaan

Spesifikasi Produk

Model Number M259
Unit 1pc
Tire Size 11.00R20
PR 18PR
Overload Capacity (%) 200
Tread Depth (mm) 24
Service Index 152/149 F
Type TT
Air Pressure (psi) 170
Maximum Load Capacity (kg) 6500 (Dual)
Recommended Off the Road
Berat (Kg) 55.0
Tanggal Produk Terdaftar 11 July 2025
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Off the Road

■ Applicable for driving wheels. Suitable for short distance with low speed on mining and bad roads.
■ Excellent pattern design offers good pulling force.
■ Special tread compound offers excellent cut resistance.
■ Reinforced bead area reduces the deformation of this area, provides excellent load capacity than normal tyres.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan