Schneider Electric Single Phase Power Supply ABL2REM24100K 1pc

#Nomor SKU S047351295
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number ABL2REM24100K
Unit 1pc
Product Range Easy Modicon ABL2
Product or Component Type Power supply
Power Supply Type Regulated switch mode
Rated Power (W) 252
Main Input Voltage (V) 100-120 AC single phase; 200-240
Output voltage (V) 24 DC
Power Supply Output Current (A) 10.5
Operating Position Any position
Vibration Resistance 4gn (f= 10-500 Hz) conforming to IEC 61131-2
Input Voltage Limits (V) 90-132; 180-264
Network Frequency (Hz) 47-63
Inrush Current (A) 60 (at 100-120V AC); 60 (at 200-240V AC)
Efficiency 87%
Power Dissipation (W) 37.6
Current Consumption (A) 2.5 (at 240V)
Input Protection Type Integrated fuse (not interchangeable)
Output voltage limits (V) 20.4-27.6
Name of Test Electromagnetic hypersensitivity (EHS) conforming to IEC 61000-6-2 level A
Cos Phi 0.5
Line and Load Regulation ±1%
Berat (Kg) 0.7
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This power supply belongs to Easy Modicon power supply range (formely known as Phaseo Easy). It is a regulated switch mode 24V DC power supply, model 250W, with a 100V to 240V AC output voltage, and 252W nominal power. Its output current is 10.5A. It offers better performance with cost effective. Its cooling is based on forced air, with an integrated DC fan. It has a manual voltage switching. Its overload hiccup protection is 110-150%. It measures 215mm wide x 115mm high x 30mm deep. This power supply is fitted for repetitive machines. ABL2 ps are certified with: CE, EAC, KC, RCM, EN62368-1(safety), EN 61000-6-2, EN 61000-4-2/3/4/5/6/8/11 (EMC), 55032 class B, RoHS. This power supply has fixing holes for panel mounting or the 4-corner bracket mounting. Better performance with cost effective. Smart design.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan