Schneider Electric Single Phase Power Supply (Catu Daya)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp719.900 - Rp5.799.900
Spesifikasi
Input Protection TypeIntegrated fuse (not interchangeable)
Line and Load Regulation±1%
Network Frequency (Hz)47-63
Power Supply TypeRegulated switch mode
Product RangeEasy Modicon ABL2
Product or Component TypePower supply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This power supply belongs to Easy Modicon power supply range (formely known as Phaseo Easy). It is a regulated switch mode 24V DC power supply, model 35W, with a 100V to 240V AC output voltage, and 36W nominal power. Its output current is 1.5A. It offers better performance with cost effective. Its cooling is based on natural convection. It has an automatic voltage switching. Its overload hiccup protection is 110-160%. It measures 99mm wide x 82mm high x 30mm deep. This power supply is fitted for repetitive machines. ABL2 ps are certified with: CE, EAC, KC, RCM, EN62368-1(safety), EN 61000-6-2, EN 61000-4-2/3/4/5/6/8/11 (EMC), 55032 class B, RoHS. This power supply has fixing holes for panel mounting or the 4-corner bracket mounting. Better performance with cost effective. Smart design.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait