Schneider Electric Switch Automatic Transfer (ATS) TA10D3S0324TPE 1pc
Rp16.999.900
Persediaan
Spesifikasi Produk
| Model Number | TA10D3S0324TPE |
|---|---|
| Unit | 1pc |
| Product Range | TransferPacT |
| Product or Component Type | Automatic transfer switch |
| Device Application | Change source of supply |
| Network Type | Air Conditioning |
| Network Frequency (Hz) | 50/60 |
| Mounting Mode | Fixed |
| Contact Position Indicator | Yes |
| Suitability For Isolation | Yes |
| Signal Contacts Composition | 1 NO + 2 NC; 1 NC + 2 NO; 2 NO |
| Utilization Category | AC-33B |
| [Ue] Rated Operational Voltage (V) | 400 AC 50/60Hz |
| Control Type | Rotary knob; Selector switch |
| Operating Mode | Automatic; Manual |
| Mounting Support | DIN rail plate |
| Polish Description | 3P |
| Downside Connection | Screwed |
| Upside Connection | Screwed |
| [Icm] Rated Short-Circuit Making Capacity (kA) | 15 (switch-disconnector alone 400V AC at 50Hz); 75 (with upstream protection circuit breaker 400V AC at 50Hz) |
| Transfer Switch Class | PC |
| Number of Contact Position | 3 |
| Berat (Kg) | 3.4 |
| Tanggal Produk Terdaftar | 07 July 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
This TA10D3S0324TPE is a low voltage power transfer switch used in industrial and commercial buildings, data centers, healthcare facilities and transportation industry. The rated operational voltage(Ue) is 400VAC@50/60Hz. This change source is AC-33B utilization category. The rated current(Ie) can be loaded 32A(Ie) at 60℃, with 32-100A frame. The front has an inbuilt rotary display module which can be used for local control and setting, controlled by rotary/dip switch. This transfer switch provided 3 contact positions to the front by mechanical and electrical indication. It can be fixed on the Din rail or plate and position it inside of power distribution cabinet. It also has some optional accessories in terms of different application scenes. This 3poles version is 306mm(width)x145mm(height)x94.5mm(depth). It is compliant with standard IEC 60947-6-1, and certified by CE/CB/CCC. It is suitable for power transfer of life safety loads like Fire-fighting equipment, Smoke Extract Fans, Sprinkler pumps, emergency lights etc.
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Schneider%20Electric%20Switch%20Automatic%20Transfer%20(ATS)%20TA10D3S0324TPE%201pc/cbS047330443-1.jpg)