APC APC Smart-UPS, Line Interactive SMT3000RMI2UNC 1pc

#Nomor SKU S047330207
Wishlist
Rp109.999.900
Persediaan

Spesifikasi Produk

Model Number SMT3000RMI2UNC
Unit 1pc
Presentation Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
Product or Component Type Uninterruptible power supply (UPS)
Replacement Battery RBC43
Provided Equipment CD with software; Country-specific detachable power cord; Documentation CD; Installation guide; Rack mounting support rails; Smart UPS signalling RS-232 cable; Temperature probe; USB cable; Web/SNMP management card
Number of Rack Units 2U
Number of Cables 1
Width (cm) 48
Mounting Mode Rack-mounted
Other Input Voltage (V) 220; 240
Network Frequency (Hz) 50/60 +/- 3 auto-sensing
Rated power (VA) 3000
Output Connection Type 8 IEC 320 C13; 3 IEC Jumpers; 1 IEC 320 C19
Transfer Time (ms) 4 typical
UPS Type Line interactive
Number of Battery Replacement Quantity 1
Redundant No
Mounting Preference Lower
Two Post Mountable 0 (Zero)
USB Compatible Yes
Other Output Voltage (V) 220; 240
Berat (Kg) 44.1
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 3kVA line interactive 2U rackmount UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C20 input, BS1363A British and Schuko CEE 7/EU1-16P input cables, 8x IEC 320 C13 and 1x IEC 320 C19 outlets, and 3x IEC jumper cables. It has a preinstalled Network Management Card for UPS network-based monitoring and management. The UPS comes with PowerChute Network Shutdown that provides graceful shutdown of physical servers, virtual machines, and HCI clusters. This UPS can connect to EcoStruxure IT or third-party centralized management platforms It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan