APC APC Smart-UPS, Line Interactive SMT1000RMI2UC 1pc

#Nomor SKU S047330115
Wishlist
Rp31.999.900
Persediaan

Spesifikasi Produk

Model Number SMT1000RMI2UC
Unit 1pc
Presentation Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
Product or Component Type Uninterruptible power supply (UPS)
Software Package SmartConnect software for remote power monitoring feature availability varies by terms of use
Battery Type Lead Acid Battery
Replacement Battery APCRBC157
Number of Rack Units 2U
Number of Cables 1
Width (cm) 43.2
Mounting Location Front
Network Frequency (Hz) 50/60 +/- 3 auto-sensing
Rated power (VA) 1000
Output Connection Type 4 IEC 320 C13; 2 IEC Jumpers
Transfer Time (ms) 6 typical : 10 maximum
Number of Battery Replacement Quantity 1
Number of Power Module 0 (Zero)
Redundant No
Mounting Preference Lower
Two Post Mountable 0 (Zero)
USB Compatible Yes
Other Output Voltage (V) 220; 240
Berat (Kg) 22.5
Tanggal Produk Terdaftar 07 July 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 1000VA line interactive 2U rackmount UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 4x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan