Acebeam Tactical Flashlight P17 Defender Tactical Dark Green 4900Lumens; 445meter 1pc
Rp2.999.900
Persediaan
Spesifikasi Produk
| Model Number | P17 |
|---|---|
| Unit | 1pc |
| Color | Dark Green |
| Power Supply | ACEBEAM 21700 5000mAh USB-C battery |
| Length (mm) | 147 |
| Head Diameter (mm) | 41 |
| Body Diameter (mm) | 26 |
| Maximum Output in Daily Mode (lm) | Ultra-Low: 3, Low: 90, Med: 580~90, High: 2200~1250~90, Turbo: 4900~1250~90, SOS: 2200 |
| Maximum Output in Tactical Mode (lm) | Low: 90, Med: 580~90, High: 2200~1250~90, Turbo: 4900~1250~90, Strobe: 2000 |
| Maximum Output in Special Mode (lm) | Ultra-Low: 3, Low: 90, High: 2000~1500~90 |
| Maximum Beam Distance in Daily Mode (m) | Low: 91, Med: 172, High: 312, Turbo: 445 |
| Maximum Beam Distance in Tactical Mode (m) | Low: 91, Med: 172, High: 312, Turbo: 445 |
| Maximum Beam Distance in Special Mode (m) | Low: 91, High: 300 |
| Peak Beam Intensity in Daily Mode (cd) | Low: 2070, Med: 7396, High: 24336, Turbo: 49506 |
| Peak Beam Intensity in Tactical Mode (cd) | Low: 2070, Med: 7396, High: 24336, Turbo: 49506 |
| Peak Beam Intensity in Special Mode (cd) | Low: 2070, High: 22500 |
| Maximum Runtime in Daily Mode | Ultra-Low: 20 days, Low: 1.5 days, Med: 5.5 hours + 20 minutes, High: 6 minutes + 1h50min +1 hour, Turbo: 40s +1h55min + 1hour, SOS: 2h30min |
| Maximum Runtime in Tactical Mode | Low: 1.5 days, Med: 5.5 hours + 20 minutes, High: 6 minutes + 1h50min +1 hour, Turbo: 40s +1h55min + 1hour, SOS: 2h47min |
| Maximum Runtime in Special Mode | Ultra-Low: 20 days, Low: 1.5 days, High: 7 minutes + 1h23min +1 hour |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 03 July 2025 |
| Terakhir Diperbaharui | 04 July 2025 |
Informasi Produk
Description
The Defender P17 is the perfect blend of style, performance, and convenience. Featuring a max. 4900lumens at Turbo mode, P17 can throw 486yards (445m) , dual tail switches control ON/OFF, momentary ON, SOS, and 5 lighting modes. The included 21700 USB-C Li-ion battery provides plenty of power to keep it running up to 20 days on Ultra-Low. Built tough, the P17 is impact-resistant, dustproof and waterproof underwater to 1.5 meters. Ideal tool for hunting, search and rescue, law enforcement, and outdoor activities.
Feature
- Easy one-hand use- Tail-dual-switch design that enables easy operation with one-click activation of high brightness
- The switches are intuitively fashioned, you can click the tactical switch to start a mission, and cycle through modes by clicking the functional switch
- Instant activation and strobe with the dual tactical tail switches
- Instantly shatter glass in an emergency with the 3 silicon nitride ceramic beads embedded in the front bezel
- Style grip design provides a comfortable and secure grip in any situation and condition
- Toughened ultra-clear glass lens with an anti-reflective coating
- High strength and impact-resistant HAIII hard-anodized anti-abrasive and corrosion-resistant finish
- All metal body (AL6061-T6 high-quality aluminum alloy) can withstand 1.5-meter drop test
- IP68 Dust-proof and Waterproof Rating: Fully submersible to 6.5 feet for up to 30 minutes
- Ideal for hunting, search and rescue, law enforcement, and outdoor activities.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan