Acebeam Tactical Flashlight
#Grup produk P111338304
Sebelum PPN:
Rp3.399.900 - Rp3.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The AceBeam L19 2.0 is a long range torch that can throw a max output of 2200 lumens. Designed for tactical and hunting uses with an easy-to-access tail switch, crenelated strike bezel and weapon mounting capabilities with a standard 25.4mm body diameter. This torch runs off a 5100mAh 21700 USB-C rechargeable battery (included) but is also compatible with 18650 or two CR123/RCR123 batteries. The L19 gives you 6 levels of brightness plus a strobe mode so you can get the right amount of light for all situations. This is a powerful and reliable torch that is perfect for tactical use, hunting, outdoor use, professional use, security and law enforcement.
Brightness Output with SFT40 HI white LED :
Moonlight: 1 lumen; 62 days
Low: 100 lumens; 30 hours 5 minutes
Mid1: 300 lumens; 9 hours 45 minutes
Mid2: 630 lumens; 4 hours 8 minutes
High: 1200 lumens; 1 hour 38 minutes
Turbo: 2200 lumens-1600lumens-1200lumens; 1 minute 50 seconds-10minutes-1 hours 26 minutes
Strobe: 1100 lumens; 2 hours 47 minutes
Content:
1 x AceBeam L19 2.0
1 x Acebeam IMR 5100mAh 21700-USB battery
1 x Two-way USB-C cable
1 x Holster
1 x Lanyard
1 x Spare rubber button cap
2 x O-rings
Brightness Output with SFT40 HI white LED :
Moonlight: 1 lumen; 62 days
Low: 100 lumens; 30 hours 5 minutes
Mid1: 300 lumens; 9 hours 45 minutes
Mid2: 630 lumens; 4 hours 8 minutes
High: 1200 lumens; 1 hour 38 minutes
Turbo: 2200 lumens-1600lumens-1200lumens; 1 minute 50 seconds-10minutes-1 hours 26 minutes
Strobe: 1100 lumens; 2 hours 47 minutes
Content:
1 x AceBeam L19 2.0
1 x Acebeam IMR 5100mAh 21700-USB battery
1 x Two-way USB-C cable
1 x Holster
1 x Lanyard
1 x Spare rubber button cap
2 x O-rings
Feature
- The Acebeam L19 2.0 best flashlight with black warrior style is perfect for outdoor or tactical applications.- LED Options:
White LED(SFT40 Hi 6500k) - Throw 1083M 2200 lumens 2.0 version - Brightest white output
GREEN LED(NM1 GREEN) Throw 1520M - Green Output
White LED (PM1)- Throw 1300M 1650 lumens - Better for long-distance throw
IR 850nm - Infrared torch
- White LED max output 2200 Lumens and throw 1083 meters for ultra-long range quality illumination.
- Moonlight mode can last 62 days for extended law enforcement, camping, searching and rescuing.1100-lumen strobe helps you in self-defense.
- Compatible with accessories like mount and remote switch for tactical use.
- Powered by a single 21700 battery. Acebeam IMR 5100mAh 21700-USB battery is recommended
- A single 18650 or 2 x CR123/RCR123
- Custom-made optical lens for more focusable beam
- Ultra clear tempered glass lens with anti-reflective coating
- Aircraft-grade aluminium body structure with tactical knurling for firm grip
- Premium type III hard anodized anti-abrasive finish
- Digitally regulated output constant brightness
- Reverse polarity protection designed to protect from improper battery installation
- 6 brightness levels plus a strobe mode
- The aggressive strike bezel can be used to break windows or defence in an emergency situation
- Dual switches for easy and fast operation
- The power indicator indicates the remaining battery power
- Lockout mode prevents accidental activation
- Highly efficient constant current circuit design (Non-PWM)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
