BOQU Industrial Sodium Meter DWG-5088Pro 1unit
Rp119.999.900
Persediaan
Spesifikasi Produk
| Model Number | DWG-5088Pro |
|---|---|
| Unit | 1unit |
| Measuring Range (mg/L) | 0~2300 |
| Measuring Range (°C) | 0~60 |
| Resolution (μg/L) | 0.1 |
| Resolution (mg/L) | 0.01 |
| Resolution (°C) | 0.1 |
| Automatic Temperature Compensation Range (°C) | 0~60, 25 basis |
| Input Current (A) | ≤ 2 x 10-12 |
| Output Current Error (%) | ≤ ± 1 |
| Voltage/Frequency (V/Hz) | AC220 ± 10%, 50 ± 1 |
| Dimension (WxHxD) (mm) | 440x770x234 |
| Hole Size (WxH) (mm) | 390x650 |
| Measurement range (μg/L) | 0~100 |
| Measuring Range (pNa) | 0.00-8.00 |
| Resolution (pNa) | 0.01 |
| Basic Error (°C) | ± 0.3 temperature |
| Electronic Unit Repeatability Error (%) | ± 2.5 of reading |
| Tested Water Samples (°C) | 0~60 |
| Clock Accuracy (minute/month) | ± 1 |
| Isolated Output (mA) | 0~10 ( load <1.5kΩ), 4~20 ( load <750Ω) |
| Positioning Holes (WxH) (mm) | 280x730 |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 19 June 2025 |
| Terakhir Diperbaharui | 20 June 2025 |
Informasi Produk
Description
DWG-5088Pro Industrial Sodium Meter is a brand new continuous monitoring instrument for micro-sodium ions at ppb level. With professional ppb level measuring electrode, automatic constant-voltage constant-current fluid line system and stable and efficient basification system, it provides stable and accurate measurement. It can be used for continuous monitoring over sodium ions in water and solution in thermal power stations, chemical industry, chemical fertilizer, metallurgy, environmental protection, pharmacy, biochemical engineering, foodstuff, running water supply and many other industries.
LCD display in English, menu in English and notepad in English.
High reliability: Single-board structure, touch keys, no switch knob or potentiometer. Rapid response, accurate measurement and high stability.
Automatic constant-voltage constant-current liquid line system: Automatic compensation for flow and pressure of water sample.
Alarm: Isolated alarm signal output, discretionary setting of upper and lower thresholds for alarming, and lagged cancellation of alarming.
Network function: Isolated current output and RS485 Communication Interface.
History curve: It can continuously record data for a month, with a point for each five minutes.
Notepad function: Recording 200 messages.
LCD display in English, menu in English and notepad in English.
High reliability: Single-board structure, touch keys, no switch knob or potentiometer. Rapid response, accurate measurement and high stability.
Automatic constant-voltage constant-current liquid line system: Automatic compensation for flow and pressure of water sample.
Alarm: Isolated alarm signal output, discretionary setting of upper and lower thresholds for alarming, and lagged cancellation of alarming.
Network function: Isolated current output and RS485 Communication Interface.
History curve: It can continuously record data for a month, with a point for each five minutes.
Notepad function: Recording 200 messages.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan