BOQU Industrial Sodium Meter
#Grup produk P111941135
Spesifikasi
| Automatic Temperature Compensation Range (°C) | 0~60, 25 basis |
|---|---|
| Basic Error (°C) | ± 0.3 temperature |
| Clock Accuracy (minute/month) | ± 1 |
| Dimension (WxHxD) (mm) | 440x770x234 |
| Electronic Unit Repeatability Error (%) | ± 2.5 of reading |
| Hole Size (WxH) (mm) | 390x650 |
| Input Current (A) | ≤ 2 x 10-12 |
| Isolated Output (mA) | 0~10 ( load <1.5kΩ), 4~20 ( load <750Ω) |
| Measurement range (μg/L) | 0~100 |
| Measuring Range (mg/L) | 0~2300 |
| Measuring Range (pNa) | 0.00-8.00 |
| Measuring Range (°C) | 0~60 |
| Output Current Error (%) | ≤ ± 1 |
| Positioning Holes (WxH) (mm) | 280x730 |
| Resolution (mg/L) | 0.01 |
| Resolution (pNa) | 0.01 |
| Resolution (°C) | 0.1 |
| Resolution (μg/L) | 0.1 |
| Tested Water Samples (°C) | 0~60 |
| Voltage/Frequency (V/Hz) | AC220 ± 10%, 50 ± 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DWG-5088Pro Industrial Sodium Meter is a brand new continuous monitoring instrument for micro-sodium ions at ppb level. With professional ppb level measuring electrode, automatic constant-voltage constant-current fluid line system and stable and efficient basification system, it provides stable and accurate measurement. It can be used for continuous monitoring over sodium ions in water and solution in thermal power stations, chemical industry, chemical fertilizer, metallurgy, environmental protection, pharmacy, biochemical engineering, foodstuff, running water supply and many other industries.
LCD display in English, menu in English and notepad in English.
High reliability: Single-board structure, touch keys, no switch knob or potentiometer. Rapid response, accurate measurement and high stability.
Automatic constant-voltage constant-current liquid line system: Automatic compensation for flow and pressure of water sample.
Alarm: Isolated alarm signal output, discretionary setting of upper and lower thresholds for alarming, and lagged cancellation of alarming.
Network function: Isolated current output and RS485 Communication Interface.
History curve: It can continuously record data for a month, with a point for each five minutes.
Notepad function: Recording 200 messages.
LCD display in English, menu in English and notepad in English.
High reliability: Single-board structure, touch keys, no switch knob or potentiometer. Rapid response, accurate measurement and high stability.
Automatic constant-voltage constant-current liquid line system: Automatic compensation for flow and pressure of water sample.
Alarm: Isolated alarm signal output, discretionary setting of upper and lower thresholds for alarming, and lagged cancellation of alarming.
Network function: Isolated current output and RS485 Communication Interface.
History curve: It can continuously record data for a month, with a point for each five minutes.
Notepad function: Recording 200 messages.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
