Sigma-Aldrich Penicillin-Streptomycin Solution 100x P4333 100mL 1pc

#Nomor SKU S047096776
Wishlist
Rp819.900
Persediaan

Spesifikasi Produk

Model Number P4333
Unit 1pc
Concentration 100x
Sterility 0.1 μm filtered
Storage Temperature (°C) -20
Form Liquid
Berat (Kg) 0.2
Tanggal Produk Terdaftar 16 June 2025
Terakhir Diperbaharui 01 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Penicillin-Streptomycin, Solution stabilized, with 10,000 units penicillin and 10 mg streptomycin/mL, 0.1 μm filtered, BioReagent, suitable for cell culture

Penicillin Streptomycin solution, also known as Pen Strep, is the most commonly used antibiotic solution for the culture of mammalian cells. Penicillin Streptomycin solution is used to maintain sterile conditions during cell culture, and they show few adverse effects on the cultured cells
Use
Penicillin-Streptomycin is used to supplement cell culture media to control bacterial contamination. It is recommended for use in cell culture applications at 10 mL/L.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan