Sigma-Aldrich Penicillin-Streptomycin Solution 100x

Sebelum PPN:
Rp869.900
Spesifikasi
Concentration100x
FormLiquid
Sterility0.1 μm filtered
Storage Temperature (°C)-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Penicillin-Streptomycin, Solution stabilized, with 10,000 units penicillin and 10 mg streptomycin/mL, 0.1 μm filtered, BioReagent, suitable for cell culture

Penicillin Streptomycin solution, also known as Pen Strep, is the most commonly used antibiotic solution for the culture of mammalian cells. Penicillin Streptomycin solution is used to maintain sterile conditions during cell culture, and they show few adverse effects on the cultured cells
Use
Penicillin-Streptomycin is used to supplement cell culture media to control bacterial contamination. It is recommended for use in cell culture applications at 10 mL/L.

Ulasan Produk

Tidak ada ulasan