Endress Hauser PMP43 Series Pressure Sensor PMP43-URKAKFN6B3SABTA3EJA3 0psi Min, 15psi Max, 2-Wire 4 → 20mA Output, Absolute, Gauge 1pc
Rp36.999.900
Persediaan
Spesifikasi Produk
| Model Number | PMP43-URKAKFN6B3SABTA3EJA3 |
|---|---|
| Unit | 1pc |
| Measuring Principle | Absolute and gauge pressure |
| Characteristic | Pressure transmitter with metal membrane for accurate measurement in liquids or gases. Designed for hygienic applications. Available with diaphragm seals. |
| Supply Voltage | 4 to 20mA HART 11,5 to 45V DC (Non Ex): Ex ia: 11,5 to 30V DC |
| Long Term Stability | 0.1% of URL/year 0.2% of URL/ 5 years 0.25% of URL/ 10 years |
| Ambient Temperature (°C) | -40 to 85 |
| Ambient Temperature (°F) | -40 to 185 |
| Process Connection | Thread: G1/2 to G2, R1/2, MNPT3/4 to MNPT2,FNPT1/2, Flange: DN25 to DN80, NPS 1inch to 3inch |
| Gasket Material | None, diaphragm welded |
| Housing Material | 316L hygiene |
| Measuring/Application Task | Pressure, Continuous / Liquids |
| Reference Accuracy | Standard 0.1; Platinum 0.075 |
| Measuring Cell (bar) | 0.4 to +100 |
| Measuring Cell (psi) | 6 to 1450 |
| Smallest Calibratable Span (mbar) | 20 |
| Smallest Calibratable Span (psi) | 0.3 |
| Vacuum Resistance (mbar) | 50 |
| Vacuum Resistance (psi) | 0.725 |
| Maximum Turn Down | 20:1 |
| Process Connection Hygienic | Tri-Clamp DIN11851 DIN11864-1 NEUMO Varivent SMS DRD Universal adapter |
| Process Membrane Material | 316L |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 13 June 2025 |
| Terakhir Diperbaharui | 16 June 2025 |
Informasi Produk
Description
Cerabar PMP43 – hygienic pressure transmitter
PMP43-URKAKFN6B3SABTA3EJA3
Particularly compact, highly reliable and the perfect fit for demanding hygienic applications
PMP43-URKAKFN6B3SABTA3EJA3
Particularly compact, highly reliable and the perfect fit for demanding hygienic applications
Feature
Outstanding ease of use due to easy setup and operation with guided wizards and intuitive touch displayImproved process and product safety through configuration integrity - a checksum algorithm (CRC) ensures that safety relevant parameters remain unchanged
Increased productivity thanks to traceable and documented on-demand verification without process interruption and permanent monitoring of process anomalies or blocked impulse lines with Heartbeat Technology
360-degree hygienic design and IP69 ingress protection class enable efficient cleaning and avoid contamination
Documented compliance through certified hygienic design as well as proven material conformity and traceability
Use
Field of applicationThe Cerabar PMP43 is a pressure transmitter and part of the Compact Line. The product line is especially developed for hygienic applications and combines a compact design with full performance. The proven technology is suitable for the measurement and monitoring of absolute and gauge pressure in liquids and gases. Thanks to the compact sensor design and small process connections, the device is flexible in scale and can be installed in tight space conditions.
Cerabar PMP43 is used for the measurement of pressure and level in pipelines as well as in process and storage tanks.
The Cerabar PMP43 is suitable for a wide range of hygienic applications:
Pressure monitoring of process pipes
Hydrostatic level measurement in process tanks/pressurized tanks
Pressure monitoring in narrow skids and modules
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan