Endress Hauser FMR20 Series Radar Level Sensor FMR20B-AABADTBMWDGWEEBR7 Flange Mount PA 6.6 Body 1pc

Rp32.999.900
Persediaan

Spesifikasi Produk

Model Number FMR20B-AABADTBMWDGWEEBR7
Unit 1pc
Frequency (GHz) W-Band (~80)
Accuracy (inch) 0.08
Accuracy (mm) ±2
Ambient Temperature (°C) -40 to 80
Ambient Temperature (°F) -40 to 176
Process Temperature (°C) -40 to +80
Communication 4...20 mA HART Bluetooth® wireless technology
Safety Approval Overfill protection WHG
Measuring/Application Task Continuous / Liquids, Continuous / Solids
Continuous/Liquid Measuring Principle Level radar
Liquid Characteristic/Application Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks
Specialities Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification
Supply/Communication 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional)
Process Temperature Range (°F) -40 to +176
Process Pressure/Maximum Overpressure Limit (bar) -1 to 3
Process Pressure/Maximum Overpressure Limit (psi) -14.5 to 43
Main Wetted Parts PVDF, PBT/PC
Liquid Maximum Measurement Distance (ft) 98.4
Liquid Maximum Measurement Distance (m) 30
Certificates/Approval ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex
Berat (Kg) 0.9
Tanggal Produk Terdaftar 13 June 2025
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micropilot FMR20B - radar sensor for basic applications
FMR20B-AABADTBMWDGWEEBR7
Simple and efficient level measurement in liquids and solids

Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
Feature
Fast commissioning and operation thanks to guided setup sequences (wizards)
Bluetooth connectivity enables easy, reliable and encrypted wireless remote access
Device identification during Bluetooth connection thanks to “It’s me-function” (LED flashing) and status indication via LED
Simple device selection thanks to clear segmentation and easy configuration
Heartbeat Technology allows on-demand verification and diagnostics guided through the wizard without process interruption
Use
Field of application
The Micropilot FMR20B offers continuous non-contact level measurement with 80 GHz technology. Guiding wizards enable easy handling for installation, commissioning and operation. Efficiency through reduced downtime can be realized with on-demand process verification and device diagnostics, thanks to Heartbeat Technology. The compact design of the device also allows use in narrow installation conditions.
The Micropilot FMR20B is a free space radar device with a measuring range of up to 30m (98ft) for liquid and solid applications in the Water & Wastewater, Mining, Minerals & Metals and Food & Beverage industries, as well as for utility applications across all industries:
Open baisins
River monitoring
Sewer management
Pump station / lift station
Open channel flow
IBC and storage tanks
Silos
Stockpiles
Pneumatic conveying

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait