Endress Hauser FMR20 Series Radar Level Sensor
#Grup produk P111927436
Spesifikasi
| Accuracy (inch) | 0.08 |
|---|---|
| Accuracy (mm) | ±2 |
| Ambient Temperature (°C) | -40 to 80 |
| Ambient Temperature (°F) | -40 to 176 |
| Certificates/Approval | ATEX, C/US, EAC Ex, JPN Ex, KC Ex, INMETRO Ex, NEPSI Ex, UK Ex |
| Communication | 4...20 mA HART Bluetooth® wireless technology |
| Continuous/Liquid Measuring Principle | Level radar |
| Frequency (GHz) | W-Band (~80) |
| Liquid Characteristic/Application | Water & Wastewater (e.g. basins / channels / rivers / dams / lift stations / storm water basins / pump control) Utility applications in all industries Storage tanks |
| Liquid Maximum Measurement Distance (ft) | 98.4 |
| Liquid Maximum Measurement Distance (m) | 30 |
| Main Wetted Parts | PVDF, PBT/PC |
| Measuring/Application Task | Continuous / Liquids, Continuous / Solids |
| Process Pressure/Maximum Overpressure Limit (bar) | -1 to 3 |
| Process Pressure/Maximum Overpressure Limit (psi) | -14.5 to 43 |
| Process Temperature (°C) | -40 to +80 |
| Process Temperature Range (°F) | -40 to +176 |
| Safety Approval | Overfill protection WHG |
| Specialities | Bluetooth® commissioning Operation and maintenance SmartBlue App Heartbeat Verification |
| Supply/Communication | 2-wire (HART, 4 to 20 mA) Bluetooth® wireless technology and App (optional) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micropilot FMR20B - radar sensor for basic applications
FMR20B-AABADTBMWDGWEEBR7
Simple and efficient level measurement in liquids and solids
Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
FMR20B-AABADTBMWDGWEEBR7
Simple and efficient level measurement in liquids and solids
Solid Application Limits
DK < 1.6
Reduction of the max. possible measuring range due to:
Media with poor reflective properties cone of repose
extremely loose surface of bulk solids, e.g. bulk solids with a
low bulk density during pneumatic filling
buildup, especially of moist products.
Alternative for these applications: FMR67B
Feature
Fast commissioning and operation thanks to guided setup sequences (wizards)Bluetooth connectivity enables easy, reliable and encrypted wireless remote access
Device identification during Bluetooth connection thanks to “It’s me-function” (LED flashing) and status indication via LED
Simple device selection thanks to clear segmentation and easy configuration
Heartbeat Technology allows on-demand verification and diagnostics guided through the wizard without process interruption
Use
Field of applicationThe Micropilot FMR20B offers continuous non-contact level measurement with 80 GHz technology. Guiding wizards enable easy handling for installation, commissioning and operation. Efficiency through reduced downtime can be realized with on-demand process verification and device diagnostics, thanks to Heartbeat Technology. The compact design of the device also allows use in narrow installation conditions.
The Micropilot FMR20B is a free space radar device with a measuring range of up to 30m (98ft) for liquid and solid applications in the Water & Wastewater, Mining, Minerals & Metals and Food & Beverage industries, as well as for utility applications across all industries:
Open baisins
River monitoring
Sewer management
Pump station / lift station
Open channel flow
IBC and storage tanks
Silos
Stockpiles
Pneumatic conveying
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
