Endress Hauser Conductive Liquids Flowmeter for Liquid DMA25-AAAAA1 DMA2 Series, 0.2L/min Min. 150L/min Max. 1pc

Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number DMA25-AAAAA1
Unit 1pc
Measuring Principle Electromagnetic
Wetted Materials PEEK, Stainless Steel, FKM, EPDM Electrodes: 1.4404/316L
Measured Variables Volume flow, Temperature, Conductivity
Measuring Range (L/minute) up to 750
Medium Temperature Range (°C) -10 to 70 (+14 to +158 °F) Permissible short-term temperature, maximum one hour: 85 (185 °F) Repetition after 4 hours at the earliest
Ambient Temperature Range (°C) -10 to 60
Degree of Protection IP 65/67
Output Current (4 to 20mA); Pulse; Switch; Voltage (2 to 10V)
Input Status
Power Supply (V) 18 to 30 DC
Measuring/Application Task Liquids
Nominal Diameter Range DN15 to 50 (1/2 to 2inch)
Maximum Measuring Error (%) Volume flow: ±0.8 o.r. ±0.1 o.f.s
Maximum Process Pressure (bar) 16
Sensor Housing Material 1.4404/316L, Polycarbonate
Transmitter Housing Material 1.4404/316L, Polycarbonate
Display/Operation Integrated display, operation via SmartBlue app
Digital Communications IO-Link
Product Safety cULus listing
Hygienic Approval and Certificates Drinking water approvals: NSF
Berat (Kg) 1.7
Tanggal Produk Terdaftar 13 June 2025
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Picomag
electromagnetic flowmeter
DMA25-AAAAA1
Smart magmeter for utilities – intuitive · convenient · multivariable

Product Headline
Smart magmeter for utilities – intuitive · convenient · multivariable.
Time-saving, easy configuration even in places difficult to reach – secure Bluetooth connection.
Ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.

Sensor Features
Fewer measuring points necessary – simultaneous flow, conductivity and temperature measurement. Cost-efficient specialist for use in tight spaces e.g. skids – sensor and transmitter in one housing.
High shock and vibration resistance. Degree of protection: IP65/67. Empty pipe detection.

Transmitter Features
Quick offline configuration check – unique, comfortable knock functionality. Simple device access through its whole lifecycle – no manual needed due to intuitive SmartBlue app. Effortless configuration of several devices – settings can be saved and loaded into other meters. Flexible integration into all fieldbus systems – plug-and-play device with IO-Link.
Wireless remote access via Bluetooth SmartBlue app. IO-Link and various I/Os for all line-sizes. 1.4" TFT color display with backlight.
Feature
Time-saving, easy configuration even in places difficult to reach – secure Bluetooth connection
Fewer measuring points necessary – simultaneous flow, conductivity and temperature measurement
Cost-efficient specialist for use in tight spaces e.g. skids – sensor and transmitter in one housing
Quick offline configuration check – unique, comfortable knock functionality
Simple device access through its whole lifecycle – no manual needed due to intuitive SmartBlue App
Instant local process monitoring – large, user-friendly display of all measurement activities
Flexible integration into all fieldbus systems – plug-and-play device with IO-Link
Use
Field of application
Picomag is the economical magmeter for many applications in secondary circuits with conductive liquids in all industries. End customers, skid builders, equipment manufacturers and system integrators value the space-saving Picomag for its flexible installation capabilities. Additionally, its future-oriented, intuitive operation via SmartBlue app on every Bluetooth-enabled smartphone or tablet ensures fast, secure and simple commissioning.
The bidirectional measuring principle is virtually independent of pressure, density, temperature and viscosity
Ideal for process quality control and monitoring due to temperature and conductivity measurement in utilities.
Device properties
High shock and vibration resistance
Degree of protection: IP65/67
Empty pipe detection
Wireless remote access via Bluetooth SmartBlue app
IO-Link and various I/Os for all line-sizes
1.4" TFT color display with backlight

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan