TRUSCO Steel Pulley Snatch TSB0751 1pc

#Nomor SKU S046926784
Wishlist
Rp899.900
Persediaan

Spesifikasi Produk

Model Number TSB0751
Unit 1pc
Material Steel
Wheel Diameter (mm) 75
Type One car type
Operating load (kg) 500
Dimension A (mm) 300
Dimension B (mm) 87
Dimension C (mm) 40
Suitable Rope Diameter (mm) 10
Hook Style Hook type
Working Load (kN) 5
Sheave Material Bearing = Gunmetal (copper alloy)
Number of Pulley 1
Snatch Snatch Style
Beckett With becket
M Code 25297888
Berat (Kg) 1.1
Tanggal Produk Terdaftar 02 June 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The working load is the value as a movable pulley. When used as a fixed pulley, it is halved.
Be sure to use with the side plate closed.
When refueling, do not use the chucking type grease gun nozzle. You may not be able to pull it out.
Feature
Since the side plate opens, it can be attached even from the middle of the rope. Since it comes with a grease nipple, it can be lubricated without disassembly. Since there is an oil pool inside the axle, it is lubricated for a long time and the rotation is stable.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan