Sonic Scrubbers scrubber electric car cleaning kit NXSC-JP White/Black 1set
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | NXSC-JP |
|---|---|
| Unit | 1set |
| Set Contents | Main unit, medium hard big brush (set), soft medium brush, pad head, microfiber pad (made in Japan) x 2, strap, instruction manual |
| Material | Body = ABS resin, Rubber part = TPE resin, Brush base = POM resin, Brush = Nylon 66, Microfiber pad = Polyester, Nylon, Urethane foam |
| Width (mm) | 40 |
| Thickness (mm) | 30 |
| Color | White/Black |
| Length (mm) | 35 |
| Height (mm) | 180 |
| Vertical Height (mm) | 270 |
| M Code | 28712025 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 02 June 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
Electric cleaning brush for car cleaning that rotates 8000 times per minute. Now you don't have to push hard. Sonic Scrubber makes car cleaning easier. It can be used to clean various parts by changing the tip part, such as a medium-hard big brush for wheels and license plates, a soft-hair medium brush for the body, and a microfiber pad (made in Japan) for the headlights. increase. Powered by 4 cordless AA batteries (sold separately), so you can easily use it anywhere. Because it is a waterproof type, you can use it while rinsing with water. Of course, it can also be used in combination with detergent.Use
For cleaning car bodies, wheels, lights, grills, license plates, etc.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan