Sonic Scrubbers Electric Brush Car Cleaning Kit

Sebelum PPN:
Rp569.900
Spesifikasi
ColorWhite/Black
Height (mm)180
Length (mm)35
MaterialBody = ABS resin, Rubber part = TPE resin, Brush base = POM resin, Brush = Nylon 66, Microfiber pad = Polyester, Nylon, Urethane foam
Set ContentsMain unit, medium hard big brush (set), soft medium brush, pad head, microfiber pad (made in Japan) x 2, strap, instruction manual
Thickness (mm)30
Vertical Height (mm)270
Width (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electric cleaning brush for car cleaning that rotates 8000 times per minute. Now you don't have to push hard. Sonic Scrubber makes car cleaning easier. It can be used to clean various parts by changing the tip part, such as a medium-hard big brush for wheels and license plates, a soft-hair medium brush for the body, and a microfiber pad (made in Japan) for the headlights. increase. Powered by 4 cordless AA batteries (sold separately), so you can easily use it anywhere. Because it is a waterproof type, you can use it while rinsing with water. Of course, it can also be used in combination with detergent.
Use
For cleaning car bodies, wheels, lights, grills, license plates, etc.

Ulasan Produk

Tidak ada ulasan