King Jim Umbrella Dryer KASA10-SL 1pc

#Nomor SKU S046764775
Wishlist
Rp30.999.900
Persediaan

Spesifikasi Produk

Model Number KASA10-SL
Unit 1pc
Width (mm) 940
Depth (mm) 300
Height (mm) 880
Water Storage Capacity (L) Approximately 8.5
Material Body = Stainless steel, Water absorption pad = Polyester, Cover = Polyester
Content Set Main unit, water absorption pads (4 sheets in total), main unit cover, instruction manual
Berat (Kg) 28.0
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Different zigzag structured pads in two layers, top and bottom, firmly catch umbrella drops.
- Water droplet removal rate is over 80%.
- The entire pad uses microfiber molle yarn that has high water absorption and evaporates quickly.
- The zigzag structure allows you to remove water droplets without having to press the umbrella against the water absorption pad by simply shaking it 3 to 4 times.
- The water-absorbing pad has magnetic adsorption and can be attached to the outside of the main unit, making it easy to dry naturally without taking up much space, making it hygienic.
- Water capacity is approximately 3000 people. (Water absorption pad: max. 6.5L, water storage section: max. 8.5L)
- Drainage is completed by simply twisting the drain port lever at the bottom of the main unit.
- The casters are equipped with stoppers and can securely fix the main unit.
Use
For umbrella droplets.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait