Takagi Spiral Hose R007SBR Brown 1pc

#Nomor SKU S046739988
Wishlist
Rp939.900
Persediaan

Spesifikasi Produk

Model Number R007SBR
Unit 1pc
Hose Total Length (m) 7.5
Color Brown
Applicable Hose Inner Diameter X Outer Diameter (mm) 7.5 to 9x13.5
Applicable Hose Inner Diameter (mm) 8
Applicable Hose Outer Diameter (mm) 12
Working Pressure (MPa) 0.7
Material Raw material resin = polypropylene, ABS resin, polyacetal; Metal material = stainless steel; Rubber material = EPDM, NBR; Hose = polyurethane (with thread)
Content Set Faucet nipple x 1 (model number = XGZ0242) - Water nozzle x 1 (model number = XGZ0199)
Faucets that can be Installed Horizontal faucet (faucet diameter 14-18), universal home faucet (faucet diameter 14-18)
Berat (Kg) 0.9
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is for outdoor watering in general households. Please do not use it for any other purpose.
- After use, be sure to close the faucet and thoroughly drain the water inside the product. (Freeze damage prevention/Product protection)
- Do not use well water or water other than room temperature.
- Since the hose is made of polyurethane resin, the water passing through the hose may have an odor.
Feature
- A hose with a coiled nozzle.
- This is a coil-shaped hose with an inner diameter of 7.5 mm and a hose length of 7.5 mm.
- A compact type hose that is easy for women to hold.
- Equipped with a hose with a light-blocking layer that suppresses the growth of algae.
- This is a pressure-resistant, thread-filled hose that is resistant to twisting.
- Equipped with 4 water type switchable water nozzles.
- Equipped with a nipple that fits horizontal faucets or all-purpose home faucets with a faucet outer diameter of 14 to 18 mm.
- A lever-type nipple that is easy to install on the faucet without the need for tools.
- A spiral hose that stretches, contracts, and does not require winding.
Use
- For outdoor watering in general households.
- For those who find it troublesome to wind up the hose after use.
- For those who want to use a hose with a stylish color that blends in with their garden.
- For those who want to use it in small places such as the balcony of an apartment.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan