Takagi Spiral Hose (Selang Angin / Selang Spiral)

Sebelum PPN:
Rp939.900 - Rp1.499.900
Spesifikasi
Applicable Hose Inner Diameter (mm)8
Applicable Hose Inner Diameter X Outer Diameter (mm)7.5 to 9x13.5
Applicable Hose Outer Diameter (mm)12
ColorBrown
Content SetFaucet nipple x 1 (model number = XGZ0242) - Water nozzle x 1 (model number = XGZ0199)
Faucets that can be InstalledHorizontal faucet (faucet diameter 14-18), universal home faucet (faucet diameter 14-18)
MaterialRaw material resin = polypropylene, ABS resin, polyacetal; Metal material = stainless steel; Rubber material = EPDM, NBR; Hose = polyurethane (with thread)
Working Pressure (MPa)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is for outdoor watering in general households. Please do not use it for any other purpose.
- After use, be sure to close the faucet and thoroughly drain the water inside the product. (Freeze damage prevention/Product protection)
- Do not use well water or water other than room temperature.
- Since the hose is made of polyurethane resin, the water passing through the hose may have an odor.
Feature
- A hose with a coiled nozzle.
- This is a coil-shaped hose with an inner diameter of 7.5 mm and a hose length of 7.5 mm.
- A compact type hose that is easy for women to hold.
- Equipped with a hose with a light-blocking layer that suppresses the growth of algae.
- This is a pressure-resistant, thread-filled hose that is resistant to twisting.
- Equipped with 4 water type switchable water nozzles.
- Equipped with a nipple that fits horizontal faucets or all-purpose home faucets with a faucet outer diameter of 14 to 18 mm.
- A lever-type nipple that is easy to install on the faucet without the need for tools.
- A spiral hose that stretches, contracts, and does not require winding.
Use
- For outdoor watering in general households.
- For those who find it troublesome to wind up the hose after use.
- For those who want to use a hose with a stylish color that blends in with their garden.
- For those who want to use it in small places such as the balcony of an apartment.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait